EATON FDPWS361J | BH9PAH

EATON FDPWS361J Fusible Panelboard Switch, Fdpw Type, 30A, 3-Pole, 600 Vac, 200 Kaic, Class J Fuse

Item: BH9PAH Model: FDPWS361J
In Stock

Get it by Tuesday, Jun 10

€1,903.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFusible Switch
Amps30A
ConnectionBranch
Cord Size#14 AWG to 1/0 AWG
Fuse Class ProvisionClass J Fuses
Hp Rating - Max7.5 hp @ 240V AC, 15 hp @ 480V AC, 20 hp @ 600V AC
Interrupt Rating200 kAIC
Length22 2/5"
Number Of Poles3
Product Height10 1/5"
Product NameEaton Type FDPW Fusible Panelboard Switch
Product Width7 4/5"
Switch TypeFDPW, Single, Horizontal
TypeFusible Panelboard Switch
Voltage600V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight14.05 lbs.

Shipping Info:

Ship weight (kg) 6.3225
Ship height (cm)25.91
Ship length (cm)56.9
Ship width (cm)19.81
Country of OriginUS

Product Variants

ProductModelSwitch TypeAmpsVoltageNumber Of PolesConnectionPrice
EATON FDPW325BR | BH9NYP FDPW325BRFDPW, Single, Vertical400A240V AC/250V DC3Bottom Feed Main€9,704.89
EATON FDPW325MR | BH9NYT FDPW325MRFDPW, Single, Horizontal400A240V AC/250V DC3Main€9,604.92
EATON FDPW326MR | BH9NYU FDPW326MRFDPW, Single, Horizontal600A240V3Main€10,996.35
EATON FDPW325TR | BH9NYW FDPW325TRFDPW, Single, Vertical400A240V AC/250V DC3Top Feed Main€9,382.06
EATON FDPW325R | BH9NYX FDPW325RFDPW, Single, Horizontal400A240V AC/250V DC3Branch-
RFQ
EATON FDPW326R | BH9NYZ FDPW326RFDPW, Single, Horizontal600A240V3Branch€6,336.00
EATON FDPW327F | BH9NZA FDPW327FFDPW, Single, Horizontal800A240V3Branch-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FDPWS361J Fusible Panelboard Switch, Fdpw Type, 30A, 3-Pole, 600 Vac, 200 Kaic, Class J Fuse
€1,903.95 /unit