EATON FDK1P24 | BH9NXP

EATON FDK1P24 Freedom Unitrol K-Frame Feeder Motor Control Center 175A Trip Rating, Hkd Circuit Breaker

Item: BH9NXP Model: FDK1P24
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Center
Circuit Breaker TypeHKD
Feed TypeK Frame
Height14"
Length23"
OperationSlider Handle
Size24"
Trip Rating175A
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width36"

Shipping Info:

Ship weight (kg) 19.35
Ship height (cm)35.56
Ship length (cm)58.42
Ship width (cm)91.44
Country of OriginUS

Product Variants

ProductModelHeightSizePrice
EATON FDF1A12 | BH9NMG FDF1A1216"12"€4,943.34
EATON FDF1B12 | BH9NMH FDF1B1216"12"-
RFQ
EATON FDF1A06 | BH9NML FDF1A0616"6"€4,036.51
EATON FDF1B06 | BH9NMM FDF1B0616"6"€4,036.51
EATON FDF1C06 | BH9NMN FDF1C0616"6"€4,036.51
EATON FDF1D06 | BH9NMP FDF1D0616"6"€4,036.51
EATON FDF1G06 | BH9NMQ FDF1G0616"6"€5,007.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FDK1P24 Freedom Unitrol K-Frame Feeder Motor Control Center 175A Trip Rating, Hkd Circuit Breaker