EATON E57P-12UPN4-C30 | BJ3CYV

EATON E57P-12UPN4-C30 Inductive Proximity Sensor, Unshielded, Standard Body, 6.6 Ft. Cable, 300 mA Max

Item: BJ3CYV Model: E57P-12UPN4-C30
In Stock

Get it by Tuesday, Jun 10

€552.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProximity Sensor
Cable Length1181.102361m
Connection6.6 Ft Cable
Contact ConfigurationNo
Length5"
Output Current300 mA
Power ConsumptionDc
Product Height1 3/4"
Product NameEaton E57 Inductive Proximity Sensor
Product Width5"
Sensor TypeStandard Body Unshielded
SeriesPremium
Special Features12 Mm Stainless Steel Barrel, 4Mm Sensing Range
TypeE57P Proximity Sensor
Warranty1 yr.
Weight0.45 lbs.

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)4.45
Ship length (cm)12.7
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelIp RatingCable LengthNumber Of WiresMax. Operating Temp.Min. Operating Temp.Number Of PinsCable MaterialCable TypePrice
EATON E57-08GE03-C1 | BJ3BLT E57-08GE03-C1IP67, IP69K79.2 ft.-140°F32°F-PVC-€153.14
EATON E57-08GBE03-C | BJ3BLU E57-08GBE03-CIP67, IP69K79.2 ft.3104°F32°F-PVC-€208.15
EATON E57-08GE03-C | BJ3BLV E57-08GE03-CIP67, IP69K2m3104°F32°F-PVC-€227.12
EATON E57-08GE03-GDB | BJ3BLW E57-08GE03-GDBIP67, IP69K-3104°F32°F4--€216.19
EATON E57-08GE03-CDB | BJ3BLX E57-08GE03-CDBIP67, IP69K-3104°F32°F4--€263.64
EATON E57-08GE03-C1DB | BJ3BLY E57-08GE03-C1DBIP67, IP69K--140°F32°F---€160.95
EATON E57-08GE03-C1NB | BJ3BLZ E57-08GE03-C1NBIP67, IP69K--140°F32°F---€165.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E57P-12UPN4-C30 Inductive Proximity Sensor, Unshielded, Standard Body, 6.6 Ft. Cable, 300 mA Max
€552.63 /unit