EATON FD3200S Circuit Breaker, Bolt-On, 3 Phase, 200 Ampere, 35kAIC at 480V | CE6GLG

EATON FD3200S Series C Complete Molded Case Circuit Breaker, 600 VAC, 250 VDC

Item: CE6GLG Model: FD3200S
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Amps200A
Frame TypeFD
Number Of Poles3
Voltage600V
Voltage TypeAC

Product Details:

    • Eaton FD3200S Series C complete molded case circuit breaker designed for protecting electrical equipment & machinery from current overloads & short circuits
    • 200 A standard current rating with interrupting capacity up to 35 kAIC
    • Non-interchangeable thermal-magnetic tripping provides both instantaneous and time-delayed overcurrent protection
    • Bolt-on mounting for easy installation
    • Can be operated up to 40 degrees C
    • Comes with load side lug terminals to connect multiple sections of the panelboard

Product Variants

ProductModelAmpsNumber Of PolesVoltage TypeFrame TypeVoltagePrice
EATON FD3090S22 Circuit Breaker, Bolt-On, 3 Phase, 90 Ampere, 35kAIC at 480V | CE6GLF FD3090S2290A3ACFD600V-
RFQ
EATON FPS3200 Circuit Breaker, Bolt-On, 3 Phase, 200 Ampere, 35kAIC at 480V | CE6GLH FPS3200200A3ACFD600V-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FD3200S Series C Complete Molded Case Circuit Breaker, 600 VAC, 250 VDC