EATON FD3090S22 Circuit Breaker, Bolt-On, 3 Phase, 90 Ampere, 35kAIC at 480V | CE6GLF

EATON FD3090S22 Circuit Breaker, Thermal Magnetic, Bolt-On Connection, 3 Pole

Item: CE6GLF Model: FD3090S22
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Amps90A
Frame TypeFD
Number Of Poles3
Voltage600V
Voltage TypeAC

Product Details:

    • Eaton FD3090S22 Cutler Hammer circuit breaker designed for protecting wires from overheating and fault currents
    • 90 A standard current rating with a maximum interrupting capacity of 35 kAIC
    • Features non-interchangeable thermal-magnetic trip unit providing both time-delayed and instantaneous overcurrent protection
    • Bolt-on mounting for smooth installation
    • Comes with load side lug terminals for connecting multiple sections of the panelboard

Product Variants

ProductModelAmpsNumber Of PolesVoltage TypeFrame TypeVoltagePrice
EATON FD3200S Circuit Breaker, Bolt-On, 3 Phase, 200 Ampere, 35kAIC at 480V | CE6GLG FD3200S200A3ACFD600V-
RFQ
EATON FPS3200 Circuit Breaker, Bolt-On, 3 Phase, 200 Ampere, 35kAIC at 480V | CE6GLH FPS3200200A3ACFD600V-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FD3090S22 Circuit Breaker, Thermal Magnetic, Bolt-On Connection, 3 Pole