Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON FD3200 Molded Case Circuit Breaker, FD-Type, 200 A, 600 VAC, 3P, 35 kaic @ 480v | AG8NJB

EATON FD3200 Molded Case Circuit Breaker, F-Frame, Type Fd, 3-Pole, 200A, 600 Vac, 250 Vdc

Item: AG8NJB Model: FD3200Cross Ref: 46MX28
In Stock : 130 Units

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,775.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height4.13"
Length3.38"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4.13"
Ac Voltage Rating600V AC
Amps200A
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleFree Standing
Circuit Breaker TypeStandard
Dc Voltage Rating250V AC
Depth3.38"
For Use WithAllen Bradley MCC, Eaton MCC Eaton, Rockwell Automation Enclosed Control, Switchboard, Westinghouse
Frame Size225A/F
High Amp Trip Setting225A
Instantaneous TripFixed
Low Amp Trip Setting15A
Max. Air Rating65 kA at 240/277V AC
Max. Operating Temp.158°F
Max. Wire Size1/0 AWG
Min. Operating Temp.-4°F
Min. Wire Size14 AWG
Number Of Poles3
PhaseThree
Phase ConnectionABC
SeriesFD Series
StandardsCSA CERTIFIED, IEC RATED, UL LISTED
Terminal ConnectionLoad Side Lug
Trip TypeThermal Magnetic

Shipping Info:

Ship weight (kg) 2.025
Ship height (cm)10.49
Ship length (cm)8.59
Ship width (cm)10.49
Country of OriginUS

Product Details:

    • Eaton FD3200 is a C-Series, FD-type molded case circuit breaker used as a compact switch in applications that require high current switching capabilities, as well as in various motor drive applications.
    • This UL-listed and HACR-rated Eaton circuit breaker is a 3-pole circuit breaker with an F- frame and works on 200 ampere current and 600 VAC / 250 VDC voltage ratings. It has a maximum current interrupting capacity of 35 kAIC at 480 VAC.
    • It features non-interchangeable thermal magnetic trip units for circuit protection and is widely used in switchboards, panel boards, motor control centres and busways for effective branch circuit protection.

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesFrame SizeVoltagePrice
EATON ED2200 Bolt On Circuit Breaker Ed 200 Amp 240vac 2p 65kaic@240v | AG8MTQ ED2200----€683.58
EATON ED3100 Bolt On Circuit Breaker Ed 100 Amp 240vac 3p 65kaic@240v | AG8MUP ED3100----€913.97
EATON ED3125 Bolt On Circuit Breaker Ed 125 Amp 240vac 3p 65kaic@240v | AG8MUR ED3125----€913.97
EATON ED3150 Bolt On Circuit Breaker Ed 150 Amp 240vac 3p 65kaic@240v | AG8MUT ED3150----€913.97
EATON ED3175 Bolt On Circuit Breaker Ed 175 Amp 240vac 3p 65kaic@240v | AG8MUU ED3175----€913.97
EATON ED3200 Bolt On Circuit Breaker Ed 200 Amp 240vac 3p 65kaic@240v | AG8MUV ED3200----€913.97
EATON ED3225 Bolt On Circuit Breaker Ed 225 Amp 240vac 3p 65kaic@240v | AG8MUW ED3225----€913.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FD3200 Molded Case Circuit Breaker, F-Frame, Type Fd, 3-Pole, 200A, 600 Vac, 250 Vdc
€1,775.55 /unit