Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON FAZ-D25/3-NA Miniature Circuit Breaker 25a D Curve 3p | AF6MJW 19YG85

EATON FAZ-D25/3-NA IEC Miniature Circuit Breaker, 25 A, 48/96 VDC, 10kA at 277/480 VAC, Screw Clamp, D

Item: AF6MJW Model: FAZ-D25/3-NACross Ref: 19YG85
In Stock : 4 Units

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€285.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Circuit Breaker
Ac Voltage Rating277/480V AC
Amps25A
Curve TypeD
Depth2 1/4"
Frame Size40A
Length3"
Max. Air Rating10 kA
Min. Wire Size18 AWG
Mounting StyleDin Rail
Number Of Poles3
Terminal ConnectionLug
Trip TypeThermal Magnetic
Width2.09"
ApplicationMotor Control Circuits, Industrial Controls And Automation, Communication Equipment, Computers, Medical Equipment, Relays, UPS, HACR Equipment (Heating, Air Conditioning, Refrigeration) (Internal/External)
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleDIN Rail
Dc Voltage Rating48/96V DC
Max. Operating Temp.140°F
Max. Wire Size6 AWG
Meets Ul TypeUL 489
Min. Operating Temp.-4°F
Phase3
SeriesFAZ-NA Series
StandardsCSA CERTIFIED, IEC 60947-2, UL 489 LISTED

Shipping Info:

Ship weight (kg) 0.3915
Ship height (cm)10.8
Ship length (cm)5.08
Ship width (cm)7.62
HS code8536200040
Country of OriginES

Product Details:

Eaton FAZ-D25/3-NA miniature circuit breaker (MCB) is used for protection from medium-level short circuit faults, such as in lighting, coils & control panels.

Features:

  • It features a thermal-magnetic trip to provide both long-time and instantaneous current limiting protection.
  • This circuit breaker has a 25A standard current rating and a maximum interrupting capacity of 10kAIC at 277 / 480V AC.
  • It can accommodate wire sizes ranging from 18 to 6 AWG.
  • This C-curve circuit breaker comes equipped with a toggle actuator for manual action.
  • It provides DIN rail mounting to minimise installation & wiring downtime.

Standards and Approvals:

  • UL
  • RoHS
  • CSA
  • IEC 60947-2

Frequently Asked Questions:

Q. What is the operating temperature range of Eaton FAZ-D25/3-NA miniature circuit breaker?

A. This circuit breaker can be operated at temperatures ranging from -4 to 140 degrees F.

Q. What is the difference between MCCBs and MCBs?

A.

  • MCBs protect items from current overloads while MCCBs protect equipment from fault currents & excess temperature rise.
  • The tripping circuit of MCBs is fixed while MCCBs have a movable tripping circuit.
  • MCBs have comparatively low interrupting ratings than MCCBs.

Q. Which type of terminal connection is used in this circuit breaker?

A. This circuit breaker uses a screw clamp connection.

Q. What causes miniature circuit breakers to trip?

A. Overloading a circuit is the primary reason for frequent short-circuit tripping.

Product Variants

ProductModelNumber Of PolesCurve TypeAc Voltage RatingMax. Air RatingDc Voltage RatingPrice
EATON FAZ-C20/2-NA Miniature Circuit Breaker, 20 A, C-Curve, 2 Pole | AF6KUE 19YG30 FAZ-C20/2-NA2C277/480V AC10 kA-€155.42
EATON FAZ-C25/2-NA Miniature Circuit Breaker 25a C Curve 2p | AF6KUF 19YG31 FAZ-C25/2-NA2C277/480V AC10 kA-€155.42
EATON FAZ-C30/2-NA Miniature Circuit Breaker 30a C Curve 2p | AF6KUG 19YG32 FAZ-C30/2-NA2C277/480V AC10 kA-€155.42
EATON FAZ-C32/2-NA Miniature Circuit Breaker 32a C Curve 2p | AF6KUH 19YG33 FAZ-C32/2-NA2C277/480V AC10 kA-€162.64
EATON FAZ-C1/1-NA-SP Miniature Circuit Breaker 1a C Curve 1p | AF6MDQ 19YF81 FAZ-C1/1-NA-SP1C277/480V AC10 kA48V DC€73.88
EATON FAZ-C2/1-NA-SP Miniature Circuit Breaker 2a C Curve 1p | AF6MDR 19YF82 FAZ-C2/1-NA-SP1C277/480V AC10 kA48V DC€73.88
EATON FAZ-C3/1-NA-SP Miniature Circuit Breaker 3a C Curve 1p | AF6MDT 19YF83 FAZ-C3/1-NA-SP1C277/480V AC10 kA48V DC€73.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FAZ-D25/3-NA IEC Miniature Circuit Breaker, 25 A, 48/96 VDC, 10kA at 277/480 VAC, Screw Clamp, D
€285.19 /unit