Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON FAZ-B25/2 Supplementary Protector 25a 2p 480vac | AF6MBB 19YF22

EATON FAZ-B25/2 IEC Supplementary Protector, 25 A, 96 VDC, 15kA at 277/480 VAC, Lug, FAZ, 277/480 VAC, B

Item: AF6MBB Model: FAZ-B25/2Cross Ref: 19YF22
In Stock : 5 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€94.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIEC Supplementary Protector
Ac Voltage Rating277/480V AC
Curve TypeB
Dc Voltage96V DC
Depth72.6 mm
Length84.7 mm
Max. Air Rating5 kA
Max. Wire Size4 AWG
Min. Wire Size18 AWG
Mounting StyleDin Rail
Number Of Poles2.0
Terminal Connection TypeLug
Trip TypeThermal Magnetic
Width36 mm
ApplicationAppliances And Some Motors, Motors, Business Equipment, Control Circuits And Coils, PLC Wiring, Industrial, Lighting, Pilot Devices, Small Transformers, Transformers And Power Supplies
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleDIN Rail
Meets Ul TypeUL 1077
StandardsCSA C22.2 NO. 235, IEC 60947-2, UL 1077

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)3.51
Ship length (cm)3.51
Ship width (cm)3.81
HS code8536.20
Country of OriginRO

Product Variants

ProductModelNumber Of PolesCurve TypeAc Voltage RatingMax. Air RatingDc VoltageTrip TypeMax. Wire SizeDepthPrice
EATON FAZ-B1/1-SP Supplementary Protector 1a 1p 277vac | AF6KTX 19YE45 FAZ-B1/1-SP1.0B277V AC10 kA48V DCThermal Magnetic4 AWG72.6 mm€45.26
EATON FAZ-B2/1-SP Supplementary Protector 2a 1p 277vac | AF6KTY 19YE46 FAZ-B2/1-SP1.0B277V AC10 kA48V DCThermal Magnetic4 AWG72.6 mm€45.26
EATON FAZ-B3/1-SP Supplementary Protector 3a 1p 277vac | AF6KTZ 19YE47 FAZ-B3/1-SP1.0B277V AC10 kA48V DCThermal Magnetic4 AWG72.6 mm€45.26
EATON FAZ-C25/2 Supplementary Protector 25a 2p 480vac | AF6KUA 19YF05 FAZ-C25/22.0C277/480V AC10 kA96V DCThermal Magnetic4 AWG72.6 mm€80.61
EATON FAZ-C32/2 Supplementary Protector 32a 2p 480vac | AF6KUB 19YF06 FAZ-C32/22.0C277/480V AC10 kA96V DCThermal Magnetic4 AWG72.6 mm€86.27
EATON FAZ-C40/2 Supplementary Protector 40a 2p 480vac | AF6KUC 19YF07 FAZ-C40/22.0C277/480V AC5 kA96V DCThermal Magnetic4 AWG72.6 mm€86.27
EATON FAZ-C50/2 Supplementary Protector 50a 2p 480vac | AF6KUD 19YF08 FAZ-C50/22.0C277/480V AC10 kA96V DCThermal Magnetic4 AWG72.6 mm€86.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FAZ-B25/2 IEC Supplementary Protector, 25 A, 96 VDC, 15kA at 277/480 VAC, Lug, FAZ, 277/480 VAC, B
€94.05 /unit