EATON F2S10C | BH9HLH

EATON F2S10C Flex Shaft Handle Mechanism, J-Frame, Frame J-K, 10 Ft

Item: BH9HLH Model: F2S10C
In Stock

Get it by Friday, Jun 13

€1,774.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHandle Mechanism
For Use WithJ-Frame
Frame SizeFrame J-K
Height2 3/4"
Length19"
SeriesSeries C
Shaft Length10 ft.
TypeFlex Shaft Handle Mechanism
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width20"

Shipping Info:

Ship weight (kg) 1.62
Ship height (cm)6.99
Ship length (cm)48.26
Ship width (cm)50.8
Country of OriginUS

Product Variants

ProductModelFor Use WithPrice
EATON JGFS05HP | BH4FEV JGFS05HPJg-Frame€1,723.63
EATON JGFS03HP | BH4FEW JGFS03HPJg-Frame€1,998.69
EATON JGFS04HP | BH4FEX JGFS04HPJg-Frame€1,686.96
EATON JGFS03HPX | BH4FEY JGFS03HPXJg-Frame€1,833.66
EATON JGFS05HPX | BH4FEZ JGFS05HPXJg-Frame€2,017.03
EATON JGFS07HP | BH4FFA JGFS07HPJg-Frame€1,760.32
EATON JGFS09HPX | BH4FFC JGFS09HPXJg-Frame€2,127.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON F2S10C Flex Shaft Handle Mechanism, J-Frame, Frame J-K, 10 Ft
€1,774.97 /unit