EATON F1S09CX | BH9HGQ

EATON F1S09CX Flex Shaft Handle Mechanism, F-Frame, Frame J-K, Nema 4/4X, 9 Ft

Item: BH9HGQ Model: F1S09CX
In Stock

Get it by Tuesday, Jun 17

€1,835.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHandle Mechanism
For Use WithF-Frame
Frame SizeFrame J-K
Height2 1/2"
Length19"
Nema Enclosure RatingNEMA 4, NEMA 4X
SeriesSeries G
Shaft Length9 ft.
TypeFlex Shaft Handle Mechanism
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight7.5 lbs.
Width19"

Shipping Info:

Ship weight (kg) 3.375
Ship height (cm)6.35
Ship length (cm)48.26
Ship width (cm)48.26
Country of OriginUS

Product Variants

ProductModelFor Use WithPrice
EATON JGFS05HP | BH4FEV JGFS05HPJg-Frame€1,723.63
EATON JGFS03HP | BH4FEW JGFS03HPJg-Frame€1,998.69
EATON JGFS04HP | BH4FEX JGFS04HPJg-Frame€1,686.96
EATON JGFS03HPX | BH4FEY JGFS03HPXJg-Frame€1,833.66
EATON JGFS05HPX | BH4FEZ JGFS05HPXJg-Frame€2,017.03
EATON JGFS07HP | BH4FFA JGFS07HPJg-Frame€1,760.32
EATON JGFS09HPX | BH4FFC JGFS09HPXJg-Frame€2,127.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON F1S09CX Flex Shaft Handle Mechanism, F-Frame, Frame J-K, Nema 4/4X, 9 Ft
€1,835.50 /unit