EATON ER53060UPGR | BH9FGH

EATON ER53060UPGR Enclosed Non-Fusible Rotary Disconnect Switch, 600 VAC, 60A, 15 Hp, 30 Hp, 3P

Item: BH9FGH Model: ER53060UPGR
In Stock

Get it by Tuesday, Jun 17

€650.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisconnect Switch
Amps60A
Cover ColorGray
Enclosure MaterialPolycarbonate, Non Metallic
Handle ColorRed
Height5"
Length10"
Max. Hp Rating15, 15, 30, 30 Hp (@208, 240, 480, 600 V)
Nema Enclosure RatingNEMA 4X
NotesGray Cover, Red Handle.
Number Of Poles3
SeriesSeries R
TypeEnclosed Rotary Disconnect
Voltage600V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width5 1/2"

Shipping Info:

Ship weight (kg) 0.954
Ship height (cm)12.7
Ship length (cm)25.4
Ship width (cm)13.97
Country of OriginUS

Product Variants

ProductModelNema Enclosure RatingAmpsNumber Of PolesEnclosure MaterialVoltagePrice
EATON ER53016UG | BH9FFJ ER53016UGNEMA 116A3Steel600V€630.11
EATON ER53025UD | BH9FFK ER53025UDNEMA 12, NEMA 3R25A3Galvanized Steel600V€690.68
EATON ER53016UD | BH9FFN ER53016UDNEMA 12, NEMA 3R16A3Galvanized Steel600V-
RFQ
EATON ER53016UW | BH9FFP ER53016UWNEMA 4X16A3Stainless Steel600V-
RFQ
EATON ER53025UW | BH9FFQ ER53025UWNEMA 4X25A3Stainless Steel600V€1,662.82
EATON ER53025UG | BH9FFR ER53025UGNEMA 125A3Steel600V€530.26
EATON ER53030UD | BH9FFT ER53030UDNEMA 12, NEMA 3R30A3Galvanized Steel600V€911.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ER53060UPGR Enclosed Non-Fusible Rotary Disconnect Switch, 600 VAC, 60A, 15 Hp, 30 Hp, 3P
€650.29 /unit