EATON ER53030UPGR | BH9FFZ

EATON ER53030UPGR Enclosed Non-Fusible Rotary Disconnect Switch, 600VAC, 30 7-1/2 Hp, 15 Hp, 20 Hp, 3P

Item: BH9FFZ Model: ER53030UPGR
Limited Availability
€656.30 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisconnect Switch
Amps30A
Cover ColorGray
Enclosure MaterialPolycarbonate, Non Metallic
Handle ColorRed
Height5 1/2"
Length7"
Max. Hp Rating7.5, 7.5, 15, 20 Hp (@208, 240, 480, 600 V)
Nema Enclosure RatingNEMA 4X
NotesGray Cover, Red Handle.
Number Of Poles3
SeriesSeries R
TypeEnclosed Rotary Disconnect
Voltage600V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width5"

Product Variants

ProductModelNema Enclosure RatingAmpsNumber Of PolesEnclosure MaterialVoltagePrice
EATON ER53016UG | BH9FFJ ER53016UGNEMA 116A3Steel600V€630.11
EATON ER53025UD | BH9FFK ER53025UDNEMA 12, NEMA 3R25A3Galvanized Steel600V€690.68
EATON ER53016UD | BH9FFN ER53016UDNEMA 12, NEMA 3R16A3Galvanized Steel600V-
RFQ
EATON ER53016UW | BH9FFP ER53016UWNEMA 4X16A3Stainless Steel600V-
RFQ
EATON ER53025UW | BH9FFQ ER53025UWNEMA 4X25A3Stainless Steel600V€1,662.82
EATON ER53025UG | BH9FFR ER53025UGNEMA 125A3Steel600V€530.26
EATON ER53030UD | BH9FFT ER53030UDNEMA 12, NEMA 3R30A3Galvanized Steel600V€911.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ER53030UPGR Enclosed Non-Fusible Rotary Disconnect Switch, 600VAC, 30 7-1/2 Hp, 15 Hp, 20 Hp, 3P
€656.30 /unit