EATON EN203HAXNNNNNWC | BH9FBD

EATON EN203HAXNNNNNWC Magnum Lv Power Cb Cassette, Shutters, Prewired, Arc Hood

Item: BH9FBD Model: EN203HAXNNNNNWC
In Stock

Get it by Tuesday, Jun 17

€9,848.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCassette
AccessoriesNone
Cassette FamilyStandard Or Double Frame
Cassette FrameNarrow Frame
For Use WithAll Cassettes
FrameStandard
Height17.126"
Interrupt Rating0-100 kAIC
Length17.007"
NotesCassette Only
Number Of Poles3
Rated Uninterrupted Current (iu)2000A
Special FeaturesShutters, Prewired, Arc Hood Installed, Door Frame And Gasket Kit Not Included
TerminalsHorizontal Terminal Pads
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width18.031"

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)43.5
Ship length (cm)43.2
Ship width (cm)45.8
Country of OriginUS

Product Variants

ProductModelFor Use WithPrice
EATON LN163HADNNNNNWC | BH4QAH LN163HADNNNNNWC--
RFQ
EATON LN163HADNSNNNNC | BH4QAN LN163HADNSNNNNCAll Cassettes€9,246.88
EATON LN163HADNNNNNNC | BH4QAP LN163HADNNNNNNCAll Cassettes€7,785.97
EATON LN403HADNNNNNNC | BH4QAQ LN403HADNNNNNNC--
RFQ
EATON LN163HAXNSNNNNC | BH4QAR LN163HAXNSNNNNCAll Cassettes€9,045.15
EATON LN163HADNSNNNWC | BH4QAT LN163HADNSNNNWC-€11,775.73
EATON LN163HAXNNNNNNC | BH4QAU LN163HAXNNNNNNCAll Cassettes-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON EN203HAXNNNNNWC Magnum Lv Power Cb Cassette, Shutters, Prewired, Arc Hood
€9,848.79 /unit