Flat Shipping

Flat Shipping at €24.99 + VAT

NTN SUCFL207-23C0FG1 Flange Bearing, 2 Bolt, 1 7/16 Inch Bore, Ss, Set Screws, 5 13/32 Inch Length

Item: CT4GER Model: SUCFL207-23C0FG1Cross Ref: 406U79
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€823.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing
ApplicationAgriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Back Side To Center Width0.748"
Bore Dia.1.438"
Bore TypeCylindrical
Closure TypeDouble Sealed
Dynamic Load Capacity4510 lbf.
Flange Thickness0.594"
GradeGrade 440C
Housing MaterialStainless Steel
Housing Material FinishUnfinished
Housing Material GradeGrade 440C
Housing TypeRhombus
Included BearingSUC207-23
Included Bearing CapOpen Cap
Includes(2) Set Screw
Insert MaterialStainless Steel
Insert TypeRadial Ball
Lubricant Material GradeFDA/USDA-H1 Solid Grease
Lubrication OpeningsOne Zirc Fitting
Max. Speed3700 RPM
Max. Temp.212°F
Min. Temp.14°F
Mount Hole Center-to-center Height5 1/8"
Mount Hole Center-to-center Length5 1/8"
Mount Hole Size0.63"
Mounting Bolt Size5/8"
Number Of Mounting Holes2
Overall Height3.516"
Overall Length5.406"
Overall Width1 3/4"
Resistance PropertiesCorrosion Resistant
Rolling Element Rows1
Seal MaterialSilicone
Seal TypeContact
Shaft Locking TypeSet Screws
Static Radial Load Capacity3510 lbf.
Sub-brandSentinel
Bearing Insert MaterialStainless Steel
Bearing Insert TypeRadial Ball
Bearing Material Grade440C
Bore Diameter1 7/16"
ClosureDouble Sealed
Expansion TypeFixed
Lubricant MaterialFDA, USDA-H1 Solid Grease
Maximum Speed3700 RPM
Maximum Temperature212°F
Minimum Temperature14°F
Number Of Mount Holes2
StandardsNSF H1 REGISTERED

Shipping Info:

Ship weight (kg) 1.17
Ship height (cm)8.93
Ship length (cm)13.73
Ship width (cm)4.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NTN SUCFL207-23C0FG1 Flange Bearing, 2 Bolt, 1 7/16 Inch Bore, Ss, Set Screws, 5 13/32 Inch Length
€823.76 /unit