EATON EMT6 | BH9FAU

EATON EMT6 Thermistor Overload Relay, 3/6A, 24 to 240 VAC/VDC V Coil

Item: BH9FAU Model: EMT6
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemRelay
Ac Voltage Safety20.4-264V AC
Control Voltage24-240V AC/DC
Conventional Thermal Current6A
FeaturesMains And Fault LED Display
Frequency Rating50-60 Hz
FunctionsMachine Protection
Height3 2/25"
Length4.02"
Max. Voltage600V
Rated Operational Current3A
ResetAutomatic
TypeThermistor
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width0.89"

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)7.82
Ship length (cm)10.21
Ship width (cm)2.26
Country of OriginUS

Product Variants

ProductModelTypeHeightInput VoltageMounting TypePower ConsumptionPrice
EATON PSG240E24RM | BH6KAZ PSG240E24RM-5.3"100-240V ACDin Rail240 W€556.66
EATON EMT6-DB(230V) | BH9FAW EMT6-DB(230V)Thermistor Overload Relay3 2/25"----
RFQ
EATON EMT6(230V) | BH9FBA EMT6(230V)Thermistor Overload Relay3 2/25"---€750.53
EATON EMT6-K | BH9FBB EMT6-KThermistor Protection Relay3 1/5"---€539.90
EATON EMT6-DB | BH9FBC EMT6-DBThermistor3 2/25"---€915.65
EATON EMT6-DBK | BH9FBE EMT6-DBKThermistor Overload Relay3 2/25"---€1,170.93
EATON 179C933G01 | BJ6EPD 179C933G01-----€941.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON EMT6 Thermistor Overload Relay, 3/6A, 24 to 240 VAC/VDC V Coil