Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR WWG-35256 Machine Key Oversized 2 1/4 L - Pack Of 10 | AE7CAX 5WU47

APPROVED VENDOR WWG-35256 Machine Key, Oversized, 3/8 In Square, 2 1/4 In Lg., Steel, 10 Pk

Item: AE7CAX Model: WWG-35256Cross Ref: 5WU47
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.36 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Key
End TypeSquare
FinishPlain
HardnessRockwell B85
Length2 1/4"
Length Tolerance-0.03"
MaterialSteel
Square3/8"
System Of MeasurementImperial
Tensile Strength64000 psi
Thickness Tolerance+0.002"
TypeOversized

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)1.78
Ship length (cm)10.16
Ship width (cm)1.27
HS code7318240000
Country of OriginUS

Product Variants

ProductModelMaterialFinishLength ToleranceThickness ToleranceTensile StrengthTypePkg. Qty.Price
APPROVED VENDOR WWG-35252 Machine Key Oversized 1 L - Pack Of 10 | AE7CAT 5WU39 WWG-35252SteelPlain-0.03"+0.002"64000 psiOversized10€14.49
APPROVED VENDOR WWG-35253 Machine Key Oversized 1 1/4 L - Pack Of 10 | AE7CAU 5WU41 WWG-35253SteelPlain-0.03"+0.002"64000 psiOversized10€21.09
APPROVED VENDOR WWG-35254 Machine Key Oversized 1 3/4 L - Pack Of 10 | AE7CAV 5WU43 WWG-35254SteelPlain-0.03"+0.002"64000 psiOversized10€29.27
APPROVED VENDOR WWG-35255 Machine Key Oversized 2 L - Pack Of 10 | AE7CAW 5WU45 WWG-35255SteelPlain-0.03"+0.002"64000 psiOversized10€20.10
APPROVED VENDOR WWG-35257 Machine Key Oversized 2 3/4 L - Pack Of 10 | AE7CAY 5WU49 WWG-35257SteelPlain-0.03"+0.002"64000 psiOversized10€25.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR WWG-35256 Machine Key, Oversized, 3/8 In Square, 2 1/4 In Lg., Steel, 10 Pk
€23.36 /pack