EATON EMS-XBR3-5 | BH9FAH

EATON EMS-XBR3-5 Line Side Commoning Cable, 3P, For Use With Iec Contactor

Item: BH9FAH Model: EMS-XBR3-5
In Stock

Get it by Tuesday, Jun 17

€62.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIEC Magnetic Contactor
ConnectionConnects 5 EMS
Height300 mm
Length24 mm
Max. Operating Temp.60°C
Mfr. SeriesEMS Series
Min. Operating Temp.-25°C
Number Of Poles3
Product NameEaton XT IEC contactor
TypeLine Side Commoning Cable
Voltage Rating24V DC
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Weight0.246 Kg
Width219 mm

Shipping Info:

Ship weight (kg) 0.2441
Ship height (cm)30
Ship length (cm)2.4
Ship width (cm)21.9
Country of OriginUS

Product Variants

ProductModelHeightNumber Of PolesMax. Operating Temp.Min. Operating Temp.Price
EATON VP1039767 | BH7XNR VP10397678"---€515.33
EATON VP1039765 | BH7XNX VP10397658"---€445.70
EATON VP1043153 | BH7XNY VP10431538"---€515.33
EATON EMS-XBR3-4 | BH9FAD EMS-XBR3-412.7 mm360°C-25°C€62.27
EATON EMS-XBR3-3 | BH9FAM EMS-XBR3-38 2/5"360°C-25°C€62.27
EATON EMS-XBR3-2 | BH9FAN EMS-XBR3-2300 mm360°C-25°C€62.27
EATON EMS-XCW-3 | BH9FAP EMS-XCW-3149 mm-60°C-25°C€62.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON EMS-XBR3-5 Line Side Commoning Cable, 3P, For Use With Iec Contactor
€62.27 /unit