EATON EM22X561 | BH9DVU

EATON EM22X561 Modular Pushbutton, 22.5 mm, Metallic, Cam 2, Non-Illuminated, Maintained, Black Actuator

Item: BH9DVU Model: EM22X561
In Stock

Get it by Tuesday, Jun 10

€57.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorBlack
Actuator TypeKnob
Cam CodeCam 2
Height0.7"
IlluminationNon-Illuminated
Length2.1"
Nema Enclosure RatingNEMA 12, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
NotesWill Accept A Maximum Of 4 Contact Blocks (8 Circuits)
Number Of Positions2
Operating ModeMaintained 60 Aa
SeriesEM22 Series
Size22.5 mm
TypeSelector Switch
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width4 4/5"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.78
Ship length (cm)5.33
Ship width (cm)12.19
Country of OriginUS

Product Variants

ProductModelIp RatingHeightSizeNema RatingColorMaterialPrice
EATON M22-DDLF-WS-ETCH | BH4RCZ M22-DDLF-WS-ETCHIP6613/25"----€62.85
EATON M22-DDLF-GR-ETCH | BH4RDA M22-DDLF-GR-ETCHIP6613/25"----€65.57
EATON M22-DDL-GR | BH4RDB M22-DDL-GRIP6613/25"----€57.22
EATON M22-DDLF-GR-X1-X0 | BH4RDD M22-DDLF-GR-X1-X0IP6613/25"----€74.18
EATON M22-D-B | BH4RDE M22-D-BIP67, IP69K1"----€16.07
EATON M22-DDLF-WS | BH4RDF M22-DDLF-WSIP6613/25"----€53.19
EATON M22-DDLF-GR | BH4RDG M22-DDLF-GRIP6613/25"----€58.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON EM22X561 Modular Pushbutton, 22.5 mm, Metallic, Cam 2, Non-Illuminated, Maintained, Black Actuator
€57.83 /unit