EATON EHD1100L | BH9CQQ

EATON EHD1100L Molded Case Circuit Breaker, F-Frame, Ehd Type, 1-Pole, 100A, Line And Load, 50/60 Hz

Item: BH9CQQ Model: EHD1100L
In Stock

Get it by Wednesday, Jun 11

€368.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height6"
Length3.38"
Width1.38"

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)15.24
Ship length (cm)8.59
Ship width (cm)3.51
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON EHD1045 Bolt On Circuit Breaker Ehd 45 Amp 277vac 1p 14kaic@480v | AG8NBZ EHD1045EHD1045€284.40
EATON EHD1060 Bolt On Circuit Breaker Ehd 60 Amp 277vac 1p 14kaic@480v | AG8NCB EHD1060EHD1060€284.40
EATON EHD2010 Bolt On Circuit Breaker Ehd 10 Amp 480vac 2p 14kaic@480v | AG8NCC EHD2010EHD2010-
RFQ
EATON EHD2090 Bolt On Circuit Breaker Ehd 90 Amp 480vac 2p 14kaic@480v | AG8NCE EHD2090EHD2090€639.53
EATON EHD2100 Bolt On Circuit Breaker Ehd 100 Amp 480vac 2p 14kaic@480v | AG8NCF EHD2100EHD2100€639.53
EATON EHD3010 Bolt On Circuit Breaker Ehd 10 Amp 480vac 3p 14kaic@480v | AG8NCG EHD3010EHD3010-
RFQ
EATON EHD3045 Bolt On Circuit Breaker Ehd 45 Amp 480vac 3p 14kaic@480v | AG8NCN EHD3045EHD3045€715.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON EHD1100L Molded Case Circuit Breaker, F-Frame, Ehd Type, 1-Pole, 100A, Line And Load, 50/60 Hz
€368.15 /unit