EATON EGSDC3030FFW | BH9CKR

EATON EGSDC3030FFW Molded Case Circuit Breaker, Eg-Frame, 3-Pole, 30A, 600Y/347 Vac, No Terminals, 50/60 Hz

Item: BH9CKR Model: EGSDC3030FFW
In Stock

Get it by Thursday, Jun 12

€1,567.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating30A
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeEG
ClassV DC
FrameEG
Frequency Rating50/60 Hz
Height5 1/2"
Interrupt Rating22 kAIC at 600Y/347V AC, 85 kAIC at 240V AC, 35 kAIC at 480V AC
Length2.99"
Mfr. SeriesSeries G
Number Of Poles3
TerminalsWithout Terminals
Trip TypeFixed Thermal, Fixed Magnetic
Voltage347/600V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width3"

Shipping Info:

Ship weight (kg) 1.17
Ship height (cm)13.97
Ship length (cm)7.59
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltagePrice
EATON EGSDC3025FFG | BH9CKQ EGSDC3025FFGEG3347/600V AC€1,594.97
EATON EGSDC3030FFG | BH9CKU EGSDC3030FFGEG3347/600V AC€1,594.97
EATON EGSDC3025FFW | BH9CKW EGSDC3025FFWEG3347/600V AC€1,567.72
EATON EGSDC3035FFG | BH9CKY EGSDC3035FFGEG3347/600V AC€1,594.97
EATON EGSDC3045FFG | BH9CKZ EGSDC3045FFGEG3347/600V AC€1,594.97
EATON EGSDC3040FFG | BH9CLA EGSDC3040FFGEG3347/600V AC€1,594.97
EATON EGSDC3045FFW | BH9CLB EGSDC3045FFWEG3347/600V AC€1,567.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON EGSDC3030FFW Molded Case Circuit Breaker, Eg-Frame, 3-Pole, 30A, 600Y/347 Vac, No Terminals, 50/60 Hz
€1,567.72 /unit