EATON EGR-5000-2A0BA1 | BH9BNK

EATON EGR-5000-2A0BA1 Generator Relay, Generator Protection Relay

Item: BH9BNK Model: EGR-5000-2A0BA1
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemRelay
Analog Inputs0
Analog Outputs0
ApplicationGenerator
Base RelayEGR-5000
Current Sensing Inputs2
Digital Inputs16
Digital Outputs9
Frequency50/60 Hz
I/o OptionsURTD Interface IRIG-B Trip Coil Monitor
Length8.06"
Modbus / Dnp3 RtuOver RS-485
MountingProjection
Number Of Input Channels16
Number Of Outputs9
Phase Current5A, 1A
Power Consumption40-250V AC/19-300V DC
Power Supply Range19-300V DC/40-250V AC
Product Height8.7"
Product NameEaton Generator Relay
Product Width9 18/25"
Sensing InputsDifferential Protection Voltage Protection And Metering Current Protection And Metering Power Protection And Metering
TerminalsRemovable
TypeGenerator Relay
Voltage Sensing Inputs1
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight9.259 lbs.
Zone Selective Interlocking1

Shipping Info:

Ship weight (kg) 4.1666
Ship height (cm)22.1
Ship length (cm)20.47
Ship width (cm)24.69
Country of OriginUS

Product Variants

ProductModelMountingNumber Of Input ChannelsPower ConsumptionTypeApplicationPrice
EATON EGR-5000-2A0BA0 | BH9BNH EGR-5000-2A0BA0Semi-Flush1640-250V AC/19-300V DCGenerator RelayGenerator-
RFQ
EATON EGR-5000-2A0BB0 | BH9BNM EGR-5000-2A0BB0Semi-Flush1640-250V AC/19-300V DCGenerator RelayGenerator-
RFQ
EATON EGR-5000-2A0BB1 | BH9BNN EGR-5000-2A0BB1Projection1640-250V AC/19-300V DCGenerator RelayGenerator-
RFQ
EATON EGR-5000-2A0CB0 | BH9BNP EGR-5000-2A0CB0Semi-Flush1640-250V AC/19-300V DCGenerator RelayGenerator-
RFQ
EATON EGR-5000-2A0FA0 | BH9BNQ EGR-5000-2A0FA0Semi-Flush1640-250V AC/19-300V DCGenerator RelayGenerator-
RFQ
EATON EGR-5000-2A0EB0 | BH9BNT EGR-5000-2A0EB0Semi-Flush1640-250V AC/19-300V DCGenerator RelayGenerator-
RFQ
EATON EGR-5000-2A0CA1 | BH9BNU EGR-5000-2A0CA1Projection1640-250V AC/19-300V DCGenerator RelayGenerator-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON EGR-5000-2A0BA1 Generator Relay, Generator Protection Relay