EATON EGF1NODCDE100 | BH9AWU

EATON EGF1NODCDE100 Ground Fault Sensor, 0.15A At 30VDC, 120 VAC, Screw Terminals, 0.15A Max Dc

Item: BH9AWU Model: EGF1NODCDE100
In Stock

Get it by Tuesday, Jun 17

€521.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGround Fault Sensor
ConnectionScrew Terminal
Contact ConfigurationIsolated Solid State Relay
Contact Rating0.15A at 30V DC
Enclosure MaterialPlastic
Enclosure PropertiesUL94 V0 Flammability Rated
Height3 22/25"
Input Voltage120V AC
Led IndicatorPower On, Green LED, Contact Status, Red LED
Length1 1/2"
Operating Temp.-4°F to +122°F
Product NameEaton EGF Series CurrentWatch Ground Fault Sensor
Switch TypeCurrent Switch
Warranty1 yr.
Weight0.25 lbs.
Width2 1/2"

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)9.86
Ship length (cm)3.81
Ship width (cm)6.35
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON EGF1NCLA050 | BH9AVT EGF1NCLA050EGF1NCLA050-
RFQ
EATON EGF1NCACDE050 | BH9AVU EGF1NCACDE050EGF1NCACDE050-
RFQ
EATON EGF1NCACNE100 | BH9AVV EGF1NCACNE100EGF1NCACNE100-
RFQ
EATON EGF1NCDCNE100 | BH9AVW EGF1NCDCNE100EGF1NCDCNE100€582.97
EATON EGF1NCACDE100 | BH9AWE EGF1NCACDE100EGF1NCACDE100€542.80
EATON EGF1NCDCDE050 | BH9AWF EGF1NCDCDE050EGF1NCDCDE050-
RFQ
EATON EGF1NCDCNE050 | BH9AWG EGF1NCDCNE050EGF1NCDCNE050€582.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON EGF1NODCDE100 Ground Fault Sensor, 0.15A At 30VDC, 120 VAC, Screw Terminals, 0.15A Max Dc
€521.84 /unit