EATON EF3RTWK | BJ4BPP

EATON EF3RTWK Metric End Cap Kit, For Use With Eg-Frame Molded Case Circuit Breaker, 3P

Item: BJ4BPP Model: EF3RTWK
In Stock

Get it by Tuesday, Jun 17

€34.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Cap Kit
For Use WithEg-Frame
Frame SizeFrame J-K
Height1"
Length4"
Number Of Poles3
SeriesSeries G
Special FeaturesCH End Cap
TypeMetric End Cap Kit
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.02 lbs.
Width5"

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelFor Use WithPrice
EATON KPEK14 | BH4JYF KPEK14Molded Case Circuit Breaker€55.00
EATON KPEK12 | BH4JYJ KPEK12-€27.70
EATON KPEK4 | BH4JYK KPEK4--
RFQ
EATON KPEK34 | BH4JYL KPEK34-€86.64
EATON KPEK3 | BH4JYM KPEK3-€58.44
EATON KPEKM14 | BH4JYN KPEKM14--
RFQ
EATON KPEKM2 | BH4JYP KPEKM2-€60.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON EF3RTWK Metric End Cap Kit, For Use With Eg-Frame Molded Case Circuit Breaker, 3P
€34.85 /unit