EATON EDR-3000-2B0BB1 | BJ4AXN

EATON EDR-3000-2B0BB1 Current Protection Distribution Relay, 40 to 250 VAC, 19 to 300 VDC Supply, 8 Inputs

Item: BJ4AXN Model: EDR-3000-2B0BB1
In Stock

Get it by Tuesday, Jun 17

€11,564.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelay
Analog Inputs0
Analog Outputs0
ApplicationFeeder
Base RelayEDR-3000
CommunicationsModbus RTU or DNP3 RTU over RS485
Conformal CoatingConformal Coated Circuit Boards
Current Sensing Inputs1
Frequency Rating50/60 Hz
Height8.62"
I/o OptionsTrip Coil Monitor
Length7.49"
Modbus / Dnp3 RtuOver RS-485
Mounting TypeProjection
Number Of Inputs8
Number Of Outputs6
Phase Amps5A, 1A
Power Consumption40-250V AC/19-300V DC
Power Supply Range19-300V DC/40-250V AC
Sensing InputsCurrent Protection and Metering
TerminalsRemovable
TypeDistribution Relay
Voltage Sensing Inputs0
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Weight5.3 lbs.
Width6.82"
Zone Selective Interlocking0

Shipping Info:

Ship weight (kg) 2.385
Ship height (cm)21.89
Ship length (cm)19.02
Ship width (cm)17.32
Country of OriginUS

Product Variants

ProductModelHeightTypePrice
EATON EDR-3000-2A0BA1 | BJ4AUE EDR-3000-2A0BA18.62"Distribution Relay€8,752.04
EATON EDR-3000-2A0BA0 | BJ4AUF EDR-3000-2A0BA08.62"Distribution Relay€8,565.46
EATON EDR-3000-2A0BB1 | BJ4AUG EDR-3000-2A0BB18.62"Distribution Relay€10,544.29
EATON EDR-3000-2A0BB0 | BJ4AUJ EDR-3000-2A0BB08.62"Distribution Relay€10,354.89
EATON EDR-3000-2A0CA1 | BJ4AUL EDR-3000-2A0CA18.62"Distribution Relay€9,303.29
EATON EDR-3000-2A0DB1 | BJ4AUM EDR-3000-2A0DB18.62"Distribution Relay€12,537.24
EATON EDR-3000-2A0DA1 | BJ4AUN EDR-3000-2A0DA18.62"Distribution Relay€10,742.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON EDR-3000-2B0BB1 Current Protection Distribution Relay, 40 to 250 VAC, 19 to 300 VDC Supply, 8 Inputs
€11,564.80 /unit