Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON ECX09G1CCA-R63/D | BJ3ZJT

EATON ECX09G1CCA-R63/D IEC Magnetic Motor Starter, Non-Reversing, 3 Poles, Electronic Protection, 25 A, 480 VAC

Item: BJ3ZJT Model: ECX09G1CCA-R63/DCross Ref: 5XHF1
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,818.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMagnetic Motor Starter
ActionNonreversing
Amps Rating25A
Depth10.1"
Frame SizeD
Height8 1/2"
Horsepower @ Single Phase - 120v Ac2 hp
Horsepower @ Three Phase20 hp
Horsepower @ Three Phase - 208v Ac7 1/2 hp
Hp @ 1 Phase - 120v2 hp
Hp @ 1 Phase - 240v3 hp
Hp @ 3 Phase - 208v7 1/2 hp
Hp @ 3 Phase - 240v7 1/2 hp
Hp @ 3 Phase - 480v15 hp
Hp @ 3 Phase - 575v20 hp
Hp @ Single Phase - 240v Ac5 hp
Includes Auxiliary ContactsYes
Max. Overload Relay Amps Setting45A
Mounting StyleSurface
Nema SizeNot Applicable
Number Of Auxillary Contacts2
OperatorPush Button
Overall Depth7.62"
Overall Height12 3/5"
Overall Width6"
Overload Protection TypeElectronic
Thermal Unit CodeNot Applicable
Width14.9"
Auxiliary Contacts Included1NO/1NC
Coil Voltage480V AC
Exterior Operator ControlsSTOP/START Push Buttons
Frequency50/60 Hz
Horsepower @ Single Phase - 240v Ac5 hp
Horsepower @ Three Phase - 240v Ac7 1/2 hp
Horsepower @ Three Phase - 480v Ac15 hp
Horsepower @ Three Phase - 600v Ac20 hp
Ip RatingIP23
Max Current (ac)25A
Maximum Overload Relay Current Setting45A
Maximum Voltage Rating690V AC
Minimum Overload Relay Current Setting9A
Nema Enclosure Rating1
Nominal Coil Voltage @ 60hz480V AC
Number Of Poles3
PhaseThree
Pilot Lights IncludedRed "RUN" Pilot Light
Reversing CapabilityNon-Reversing
SeriesXT Series
StandardsCUL LISTED, UL LISTED
Starter StyleIEC
Trip Class10A/10/20/30

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)32
Ship length (cm)19.35
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelHeightHp @ 3 Phase - 208vHp @ 3 Phase - 575vHp @ 3 Phase - 240vHp @ 3 Phase - 480vDepthHp @ 1 Phase - 120vNema SizePrice
EATON ECN0531AAA-R63/E | BJ3MAF ECN0531AAA-R63/E25.99"25 hp50 hp30 hp50 hp8.03"7 1/2 hp-€2,695.57
EATON ECN0541AAA-R63/F | BJ3MCH ECN0541AAA-R63/F25.99"40 hp100 hp50 hp100 hp8.03"--€5,822.89
EATON ECN0551AAA-R63/G | BJ3MDB ECN0551AAA-R63/G13.31"75 hp200 hp100 hp200 hp6.7"--€13,301.44
EATON ECN05A1AAA-R63/C | BJ3MDN ECN05A1AAA-R63/C12 3/5"1 1/2 hp3 hp1 1/2 hp2 hp5 21/25"1/3 hp-€666.41
EATON ECN05A1AAA-R63/A | BJ3MDP ECN05A1AAA-R63/A12 3/5"1 1/2 hp3 hp1 1/2 hp2 hp5 21/25"1/3 hp-€674.39
EATON ECN05A1AAA-R63/B | BJ3MDQ ECN05A1AAA-R63/B12 3/5"1 1/2 hp3 hp1 1/2 hp2 hp5 21/25"1/3 hp-€709.76
EATON ECN05A1BAA-R63/B | BJ3MGH ECN05A1BAA-R63/B12 3/5"1 1/2 hp3 hp1 1/2 hp2 hp5 21/25"1/3 hp-€681.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECX09G1CCA-R63/D IEC Magnetic Motor Starter, Non-Reversing, 3 Poles, Electronic Protection, 25 A, 480 VAC
€1,818.81 /unit