EATON ECX09G1CBA-N | BJ3ZJR

EATON ECX09G1CBA-N Electronic Motor Starter, 480V, NEMA 1, 25 A, START/STOP pushbutton, 60 Hz, 24-32A

Item: BJ3ZJR Model: ECX09G1CBA-N
In Stock

Get it by Tuesday, Jun 17

€1,392.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
Actuator TypeSTART/STOP pushbutton
Amps Rating25A
Coil Voltage480V
Frequency60 Hz
Height7.15"
Length10 19/25"
Nema Enclosure RatingNEMA 1
Overload Range24-32A
Overload RelayXTOB bi-metallic overload relay
Product NameEaton XT IEC electronic motor starter
StyleNon reversing
System VoltageFull Voltage
TypeNon-combination
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width6.06"

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm)18.16
Ship length (cm)27.33
Ship width (cm)15.39
Country of OriginUS

Product Variants

ProductModelAmps RatingHeightPhasePrice
EATON ECX09B1CAA-D | BJ3WBG ECX09B1CAA-D7A10 23/25"3€710.33
EATON ECX09B1CAA-E | BJ3WBJ ECX09B1CAA-E7A10 23/25"3€710.33
EATON ECX09B1CAA-G | BJ3WBL ECX09B1CAA-G7A6"3€704.35
EATON ECX09B1CAA-H | BJ3WBN ECX09B1CAA-H7A6"3€704.35
EATON ECX09B1CAA-F | BJ3WBP ECX09B1CAA-F7A9.51"3€712.31
EATON ECX09B1CAA-I | BJ3WBQ ECX09B1CAA-I7A6"3€704.35
EATON ECX09B1CBA-F | BJ3WBT ECX09B1CBA-F7A7.15"-€939.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECX09G1CBA-N Electronic Motor Starter, 480V, NEMA 1, 25 A, START/STOP pushbutton, 60 Hz, 24-32A
€1,392.79 /unit