Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON ECX09C1QHA-R63/B | BJ3XCK

EATON ECX09C1QHA-R63/B IEC Magnetic Motor Starter, Electronic, 24 VDC, Select Switch

Item: BJ3XCK Model: ECX09C1QHA-R63/BCross Ref: 5VYX5
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€575.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMagnetic Motor Starter
ActionNonreversing
Amps Rating9A
Depth10.1"
FeaturesHand/Off/Auto Selector Switch
Height8 1/2"
Horsepower @ Single Phase - 120v Ac1/2 hp
Horsepower @ Three Phase3 hp
Horsepower @ Three Phase - 208v Ac1 hp
Hp @ 1 Phase - 120v1/4 hp
Hp @ 1 Phase - 240v1/3 hp
Hp @ 3 Phase - 208v1 hp
Hp @ 3 Phase - 240v1 hp
Hp @ 3 Phase - 480v3 hp
Hp @ 3 Phase - 575v3 hp
Hp @ Single Phase - 240v Ac1 1/2 hp
IncludesHand/Off/Auto Selector Switch
Includes Auxiliary ContactsYes
Max. Overload Relay Amps Setting5A
Mounting StyleSurface
Nema SizeNot Applicable
Number Of Auxillary Contacts2
OperatorSelector Switch
Overall Depth14"
Overall Height8 1/2"
Overall Width9"
Overload Protection TypeElectronic
Thermal Unit CodeNot Applicable
Width14.9"
Horsepower @ Three Phase - 240v Ac1 hp
Horsepower @ Three Phase - 600v Ac3 hp
PhaseThree
Pilot Lights IncludedNone
StandardsCUL LISTED, UL LISTED
Starter StyleIEC

Shipping Info:

Ship weight (kg) 4.5675
Ship height (cm)21.59
Ship length (cm)35.56
Ship width (cm)22.86
Country of OriginUS

Product Variants

ProductModelHeightHp @ 3 Phase - 208vHp @ 3 Phase - 575vHp @ 3 Phase - 240vHp @ 3 Phase - 480vDepthHp @ 1 Phase - 120vNema SizePrice
EATON ECN0531AAA-R63/E | BJ3MAF ECN0531AAA-R63/E25.99"25 hp50 hp30 hp50 hp8.03"7 1/2 hp-€2,695.57
EATON ECN0541AAA-R63/F | BJ3MCH ECN0541AAA-R63/F25.99"40 hp100 hp50 hp100 hp8.03"--€5,822.89
EATON ECN0551AAA-R63/G | BJ3MDB ECN0551AAA-R63/G13.31"75 hp200 hp100 hp200 hp6.7"--€13,301.44
EATON ECN05A1AAA-R63/C | BJ3MDN ECN05A1AAA-R63/C12 3/5"1 1/2 hp3 hp1 1/2 hp2 hp5 21/25"1/3 hp-€666.41
EATON ECN05A1AAA-R63/A | BJ3MDP ECN05A1AAA-R63/A12 3/5"1 1/2 hp3 hp1 1/2 hp2 hp5 21/25"1/3 hp-€674.39
EATON ECN05A1AAA-R63/B | BJ3MDQ ECN05A1AAA-R63/B12 3/5"1 1/2 hp3 hp1 1/2 hp2 hp5 21/25"1/3 hp-€709.76
EATON ECN05A1BAA-R63/B | BJ3MGH ECN05A1BAA-R63/B12 3/5"1 1/2 hp3 hp1 1/2 hp2 hp5 21/25"1/3 hp-€681.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECX09C1QHA-R63/B IEC Magnetic Motor Starter, Electronic, 24 VDC, Select Switch
€575.18 /unit