Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON ECX09C1ACA-R63/A | BJ3WRN

EATON ECX09C1ACA-R63/A IEC Magnetic Motor Starter AC, 1NO, 3 HP At 3 Phase, 3 Poles

Item: BJ3WRN Model: ECX09C1ACA-R63/ACross Ref: 5VYP4
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,129.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMagnetic Motor Starter
ActionNonreversing
Amps Rating9A
Depth10.1"
Height8 1/2"
Horsepower @ Single Phase - 120v Ac1/2 hp
Horsepower @ Three Phase3/4 hp
Horsepower @ Three Phase - 208v Ac2 hp
Hp @ 1 Phase - 120v1/2 hp
Hp @ 1 Phase - 240v1 1/2 hp
Hp @ 3 Phase - 208v2 hp
Hp @ 3 Phase - 240v3 hp
Hp @ 3 Phase - 480v1/2 hp
Hp @ 3 Phase - 575v3/4 hp
Hp @ Single Phase - 240v Ac1 1/2 hp
Includes Auxiliary ContactsYes
Max. Overload Relay Amps Setting1.65A
Mounting StyleSurface
Nema SizeNot Applicable
Number Of Auxillary Contacts2
OperatorPush Button
Overall Depth14"
Overall Height8 1/2"
Overall Width9"
Overload Protection TypeElectronic
Thermal Unit CodeNot Applicable
Width14.9"
Auxiliary Contacts Included1NO/1NC
Coil Voltage120V AC
Exterior Operator ControlsSTOP/START Push Buttons
Frequency50/60 Hz
Horsepower @ Single Phase - 240v Ac1 1/2 hp
Horsepower @ Three Phase - 240v Ac3 hp
Horsepower @ Three Phase - 480v Ac1/2 hp
Horsepower @ Three Phase - 600v Ac3/4 hp
Ip RatingIP23
Max Current (ac)9A
Maximum Overload Relay Current Setting1.65A
Maximum Voltage Rating690V AC
Minimum Overload Relay Current Setting0.33A
Nema Enclosure Rating1
Nominal Coil Voltage @ 60hz120V AC
Number Of Poles3
PhaseThree
Pilot Lights IncludedRed "RUN" Pilot Light
Reversing CapabilityNon-Reversing
SeriesXT Series
StandardsCUL LISTED, UL LISTED
Starter StyleIEC
Trip Class10A/10/20/30

Shipping Info:

Ship weight (kg) 4.7025
Ship height (cm)21.59
Ship length (cm)35.56
Ship width (cm)22.86
Country of OriginUS

Product Variants

ProductModelHeightHp @ 3 Phase - 208vHp @ 3 Phase - 575vHp @ 3 Phase - 240vHp @ 3 Phase - 480vDepthHp @ 1 Phase - 120vNema SizePrice
EATON ECN0531AAA-R63/E | BJ3MAF ECN0531AAA-R63/E25.99"25 hp50 hp30 hp50 hp8.03"7 1/2 hp-€2,695.57
EATON ECN0541AAA-R63/F | BJ3MCH ECN0541AAA-R63/F25.99"40 hp100 hp50 hp100 hp8.03"--€5,822.89
EATON ECN0551AAA-R63/G | BJ3MDB ECN0551AAA-R63/G13.31"75 hp200 hp100 hp200 hp6.7"--€13,301.44
EATON ECN05A1AAA-R63/C | BJ3MDN ECN05A1AAA-R63/C12 3/5"1 1/2 hp3 hp1 1/2 hp2 hp5 21/25"1/3 hp-€666.41
EATON ECN05A1AAA-R63/A | BJ3MDP ECN05A1AAA-R63/A12 3/5"1 1/2 hp3 hp1 1/2 hp2 hp5 21/25"1/3 hp-€674.39
EATON ECN05A1AAA-R63/B | BJ3MDQ ECN05A1AAA-R63/B12 3/5"1 1/2 hp3 hp1 1/2 hp2 hp5 21/25"1/3 hp-€709.76
EATON ECN05A1BAA-R63/B | BJ3MGH ECN05A1BAA-R63/B12 3/5"1 1/2 hp3 hp1 1/2 hp2 hp5 21/25"1/3 hp-€681.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECX09C1ACA-R63/A IEC Magnetic Motor Starter AC, 1NO, 3 HP At 3 Phase, 3 Poles
€1,129.68 /unit