EATON ECX09B5CBA-F | BJ3WQX

EATON ECX09B5CBA-F Electronic Motor Starter, 480 V, Electronic Motor Starter, 7A, Ss, 1-1.6A, 0.16-0.25 Fla

Item: BJ3WQX Model: ECX09B5CBA-F
In Stock

Get it by Friday, Jun 13

€610.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
Actuator TypeSTART/STOP pushbutton
Amps Range1-1.6A
Amps Rating7A
CoilSS
Coil Voltage480V
Height6.3"
Length3.94"
ModelStart/Stop Pushbuttons
Nema Enclosure RatingNEMA 4X
Overload Relay0.16-0.25 FLA
Product NameEaton XT IEC electronic motor starter
TypeEaton XT IEC Electronic Motor Starter
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width3.94"

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)16
Ship length (cm)10.01
Ship width (cm)10.01
Country of OriginUS

Product Variants

ProductModelAmps RatingHeightPhasePrice
EATON ECX09B1CAA-D | BJ3WBG ECX09B1CAA-D7A10 23/25"3€710.33
EATON ECX09B1CAA-E | BJ3WBJ ECX09B1CAA-E7A10 23/25"3€710.33
EATON ECX09B1CAA-G | BJ3WBL ECX09B1CAA-G7A6"3€704.35
EATON ECX09B1CAA-H | BJ3WBN ECX09B1CAA-H7A6"3€704.35
EATON ECX09B1CAA-F | BJ3WBP ECX09B1CAA-F7A9.51"3€712.31
EATON ECX09B1CAA-I | BJ3WBQ ECX09B1CAA-I7A6"3€704.35
EATON ECX09B1CBA-F | BJ3WBT ECX09B1CBA-F7A7.15"-€939.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECX09B5CBA-F Electronic Motor Starter, 480 V, Electronic Motor Starter, 7A, Ss, 1-1.6A, 0.16-0.25 Fla
€610.83 /unit