EATON ECX09B1DAA-I | BJ3WDU

EATON ECX09B1DAA-I Non-Reversing Electronic Motor Starter, 600V, 7 A, Ip23, 4-6 A, 4-6 Fl A, 3 Phase

Item: BJ3WDU Model: ECX09B1DAA-I
In Stock

Get it by Tuesday, Jun 17

€658.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
Amps Rating7A
Coil Voltage600V
Height6"
Length10"
Nema Enclosure RatingNEMA 1
Overload Range4-6A
Overload RelayXTOB: 4-6 FLA
Phase3
Product NameEaton XT IEC electronic motor starter
TypeNon-combination Non-reversing Starter
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width6"

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm)15.24
Ship length (cm)25.4
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelAmps RatingHeightPhasePrice
EATON ECX09C1DAA-J | BJ3WZE ECX09C1DAA-J9A5.98"3€706.35
EATON ECX09E1DAA-K | BJ3YFK ECX09E1DAA-K15A12 3/5"3€847.62
EATON ECX09F1DAA-M | BJ3YWE ECX09F1DAA-M18A5.98"3€984.91
EATON ECX09G1DAA-M | BJ3ZLL ECX09G1DAA-M25A6"3€1,140.10
EATON ECX09H1DAA-N | BJ3ZVW ECX09H1DAA-N32A12 3/5"3€1,257.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECX09B1DAA-I Non-Reversing Electronic Motor Starter, 600V, 7 A, Ip23, 4-6 A, 4-6 Fl A, 3 Phase
€658.59 /unit