Flat Shipping

Flat Shipping at €24.99 + VAT

SQUARE D QOB1401021 Circuit Breaker Bolt-on 1 Pole 40a | AF9GTJ 2GLD9

SQUARE D QOB1401021 Circuit Breaker Bolt-on 1 Pole 40a

Item: AF9GTJ Model: QOB1401021Cross Ref: 2GLD9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€362.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Ac Voltage Rating120/240V AC
Amps40A
Circuit Breaker TypeShunt Trip
Dc Voltage48V DC
Depth2.91"
Frame Size100A/QO
Length3"
Max. Air Rating10 kA
Min. Wire Size8 AWG
Number Of Poles1
Terminal ConnectionLug
Terminal Connection TypeLug
Width1 1/2"
Circuit Breaker ActuatorPaddle
Circuit Breaker Mounting StyleBolt On
Compatible Panelboard/load Center SeriesQO
Dc Voltage Rating48V
PhaseSingle
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 0.3105
Ship height (cm)8.38
Ship length (cm)11.43
Ship width (cm)8.89
HS code8536200020
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D QOB1401021 Circuit Breaker Bolt-on 1 Pole 40a
€362.64 /unit