EATON ECS98Y2EAJ | BJ3VQN

EATON ECS98Y2EAJ Soft Starter, Combo Reduced Voltage, 250A Breaker Rating, 180A, 200V

Item: BJ3VQN Model: ECS98Y2EAJ
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€26,524.71 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Soft Starter
Amps Rating180A
Circuit Breaker Rating250A
Coil Voltage120V
Enclosure MaterialSteel
Frequency60 Hz
Height10 17/25"
Length61 3/4"
Nema Enclosure RatingNEMA 3R
Product NameEaton S611 soft starter
TypeCombination Reduced Voltage
Voltage Rating200V
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width28"

Shipping Info:

Ship weight (kg) 81
Ship height (cm)27.13
Ship length (cm)156.85
Ship width (cm)71.12
Country of OriginUS

Product Variants

ProductModelHeightTypeControl Transformer VoltageCoil VoltagePrice
EATON ECS9711BAN-C1C47P7S3 | BJ3UAA ECS9711BAN-C1C47P7S319 1/4"Disconnect Switch--€56,108.33
EATON ECS9711BAN-C1C47 | BJ3UAD ECS9711BAN-C1C4719 1/4"Disconnect Switch--€53,951.16
EATON ECS9711CAN-C1C47P7S3 | BJ3UAE ECS9711CAN-C1C47P7S319 1/4"Disconnect Switch--€56,108.33
EATON ECS9711CAN-C1C47 | BJ3UAG ECS9711CAN-C1C4719 1/4"Disconnect Switch--€53,951.16
EATON ECS9711EAN-C1C47P7S3 | BJ3UAH ECS9711EAN-C1C47P7S319 1/4"Disconnect Switch--€56,108.33
EATON ECS9712CAN-C1C47 | BJ3UAJ ECS9712CAN-C1C4719 1/4"Disconnect Switch--€54,356.66
EATON ECS9712BAN-C1C47P7S3 | BJ3UAK ECS9712BAN-C1C47P7S319 1/4"Disconnect Switch--€56,513.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECS98Y2EAJ Soft Starter, Combo Reduced Voltage, 250A Breaker Rating, 180A, 200V
€26,524.71 /unit