EATON ECS98T1BAG-C1C47 | BJ3VEF

EATON ECS98T1BAG-C1C47 Combo Soft Starter, Reduced Voltage, 100A Circuit Breaker Rating, 230V

Item: BJ3VEF Model: ECS98T1BAG-C1C47
In Stock

Get it by Thursday, Jun 12

€16,203.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Soft Starter
Amps Rating77A
Circuit Breaker Rating100A
Disconnect Fuse Clip Amps Ratings100A
Disconnect Fuse Clip TypeType R
Disconnect Fuse Clip Voltage Ratings600V
Height8 3/4"
Length35"
ModificationPump Control, Door Mounted Keypad
Nema Enclosure RatingNEMA 1
Product NameEaton S611 soft starter
SeriesS611
TypeCircuit Breaker
Voltage Rating230V
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width29 1/2"

Shipping Info:

Ship weight (kg) 78.3
Ship height (cm)22.23
Ship length (cm)88.9
Ship width (cm)74.93
Country of OriginUS

Product Variants

ProductModelHeightTypeControl Transformer VoltageCoil VoltagePrice
EATON ECS9711BAN-C1C47P7S3 | BJ3UAA ECS9711BAN-C1C47P7S319 1/4"Disconnect Switch--€56,108.33
EATON ECS9711BAN-C1C47 | BJ3UAD ECS9711BAN-C1C4719 1/4"Disconnect Switch--€53,951.16
EATON ECS9711CAN-C1C47P7S3 | BJ3UAE ECS9711CAN-C1C47P7S319 1/4"Disconnect Switch--€56,108.33
EATON ECS9711CAN-C1C47 | BJ3UAG ECS9711CAN-C1C4719 1/4"Disconnect Switch--€53,951.16
EATON ECS9711EAN-C1C47P7S3 | BJ3UAH ECS9711EAN-C1C47P7S319 1/4"Disconnect Switch--€56,108.33
EATON ECS9712CAN-C1C47 | BJ3UAJ ECS9712CAN-C1C4719 1/4"Disconnect Switch--€54,356.66
EATON ECS9712BAN-C1C47P7S3 | BJ3UAK ECS9712BAN-C1C47P7S319 1/4"Disconnect Switch--€56,513.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECS98T1BAG-C1C47 Combo Soft Starter, Reduced Voltage, 100A Circuit Breaker Rating, 230V
€16,203.75 /unit