EATON ECS9821CAL-C1C47P7S3 | BJ3UWN

EATON ECS9821CAL-C1C47P7S3 Combo Soft Starter, Reduced Voltage, 460V, 600A Circuit Breaker Rating

Item: BJ3UWN Model: ECS9821CAL-C1C47P7S3
Limited Availability
€53,702.83 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Soft Starter
Amps Rating361A
Circuit Breaker Rating600A
Disconnect Fuse Clip Amps Ratings400A
Disconnect Fuse Clip TypeType R
Disconnect Fuse Clip Voltage Ratings600V
Height19 1/4"
Length74 3/4"
ModificationHand Off Auto Selector Switch, Start/Stop PB, Hoa, Pump Control, Door Mounted Keypad
Nema Enclosure RatingNEMA 1
Product NameEaton S611 soft starter
SeriesS611
TypeCircuit Breaker
Voltage Rating460V
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width37"

Shipping Info:

Ship weight (kg) 211.95
Ship height (cm)48.9
Ship width (cm)93.98
Country of OriginUS

Product Variants

ProductModelHeightTypeControl Transformer VoltageCoil VoltagePrice
EATON ECS9711BAN-C1C47P7S3 | BJ3UAA ECS9711BAN-C1C47P7S319 1/4"Disconnect Switch--€56,108.33
EATON ECS9711BAN-C1C47 | BJ3UAD ECS9711BAN-C1C4719 1/4"Disconnect Switch--€53,951.16
EATON ECS9711CAN-C1C47P7S3 | BJ3UAE ECS9711CAN-C1C47P7S319 1/4"Disconnect Switch--€56,108.33
EATON ECS9711CAN-C1C47 | BJ3UAG ECS9711CAN-C1C4719 1/4"Disconnect Switch--€53,951.16
EATON ECS9711EAN-C1C47P7S3 | BJ3UAH ECS9711EAN-C1C47P7S319 1/4"Disconnect Switch--€56,108.33
EATON ECS9712CAN-C1C47 | BJ3UAJ ECS9712CAN-C1C4719 1/4"Disconnect Switch--€54,356.66
EATON ECS9712BAN-C1C47P7S3 | BJ3UAK ECS9712BAN-C1C47P7S319 1/4"Disconnect Switch--€56,513.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECS9821CAL-C1C47P7S3 Combo Soft Starter, Reduced Voltage, 460V, 600A Circuit Breaker Rating
€53,702.83 /unit