EATON ECS96R2EAA-C1P7S3 | BJ3TNP

EATON ECS96R2EAA-C1P7S3 Solid-State Soft Starter, Non-Combo, Reduced Voltage, 52A, 200V

Item: BJ3TNP Model: ECS96R2EAA-C1P7S3
In Stock

Get it by Tuesday, Jun 17

€12,385.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Soft Starter
Accessories110V/50 Hz, 120V/60 Hz Secondary With Fuses
ActuatorSTART/STOP, HAND-OFF-AUTO selector switch
Amps Rating52A
Coil Voltage120V
Control Transformer Voltage120/208V AC
Enclosure MaterialSteel
Frequency60 Hz
Height8 3/4"
Length35"
Nema Enclosure RatingNEMA 3R
Product NameEaton S611 soft starter
Special FeaturesStandard Size Control Power Transformer
TypeNon-combination Reduced Voltage
Voltage Rating200V
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width29 1/2"

Shipping Info:

Ship weight (kg) 67.5
Ship height (cm)22.23
Ship length (cm)88.9
Ship width (cm)74.93
Country of OriginUS

Product Variants

ProductModelHeightControl Transformer VoltageCoil VoltagePrice
EATON ECS9611EAA-C1C47 | BJ3TGL ECS9611EAA-C1C4719 1/4"--€45,884.22
EATON ECS9612CAA-C1C47P7S3 | BJ3TGM ECS9612CAA-C1C47P7S319 1/4"--€48,446.90
EATON ECS9611BAA-C1C47 | BJ3TGN ECS9611BAA-C1C4719 1/4"--€45,884.22
EATON ECS9611BAA-C1C47P7S3 | BJ3TGP ECS9611BAA-C1C47P7S319 1/4"--€48,041.39
EATON ECS9611CAA-C1C47P7S3 | BJ3TGQ ECS9611CAA-C1C47P7S319 1/4"--€48,041.39
EATON ECS9611DAA-C1C47 | BJ3TGR ECS9611DAA-C1C4719 1/4"--€45,914.38
EATON ECS9612BAA-C1C47 | BJ3TGT ECS9612BAA-C1C4719 1/4"--€46,289.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECS96R2EAA-C1P7S3 Solid-State Soft Starter, Non-Combo, Reduced Voltage, 52A, 200V
€12,385.89 /unit