EATON ECN1718AJC | BJ3PLH

EATON ECN1718AJC Combo Reversing Starter, 110V/50 Hz-120V/60 Hz, 2 Red Pilot Lights, 3-Phase

Item: BJ3PLH Model: ECN1718AJC
In Stock

Get it by Tuesday, Jun 17

€8,171.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNEMA Combination Starter
Actuator TypeFOR/OFF/REV Sel. switch with 2 red pilot lights
Coil Voltage110/120V
Frequency50/60 Hz
Fuse Clip Amps Rating30A
Fuse Clip TypeType R
Fuse Clip Voltage Rating600V
Height24.98"
Length6.66"
Nema Enclosure RatingNEMA 12
Nema SizeNEMA Size 1
Phase3
Product NameEaton Freedom Nema Enclosed Control
TypeCombination Reversing Starter
Warranty1 yr.
Width15 1/2"

Shipping Info:

Ship weight (kg) 19.35
Ship height (cm)63.45
Ship length (cm)16.92
Ship width (cm)39.37
Country of OriginUS

Product Variants

ProductModelCoil VoltageHeightNema SizeFuse Clip TypePrice
EATON ECN1701AAA | BJ3PHF ECN1701AAA110/120V23.06"NEMA Size 0-€4,530.56
EATON ECN1701AAB | BJ3PHL ECN1701AAB110/120V23.06"NEMA Size 0Type R€4,653.91
EATON ECN1701AAC | BJ3PHM ECN1701AAC110/120V23.06"NEMA Size 0Type R€4,697.69
EATON ECN1701CAA-C1 | BJ3PHR ECN1701CAA-C1440/460V23.06"NEMA Size 0-€5,348.32
EATON ECN1701CAC | BJ3PHT ECN1701CAC440/460V23.06"NEMA Size 0Type R€4,697.69
EATON ECN1701ABC | BJ3PHU ECN1701ABC110/120V23.06"NEMA Size 0Type R€5,889.51
EATON ECN1701CBA | BJ3PHX ECN1701CBA440/460V23.06"NEMA Size 0-€5,762.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECN1718AJC Combo Reversing Starter, 110V/50 Hz-120V/60 Hz, 2 Red Pilot Lights, 3-Phase
€8,171.70 /unit