EATON ECN08A1AAA | BJ3NLX

EATON ECN08A1AAA Non-Reversing Motor Control Starter, 110V/50 Hz -120V/60 Hz, Nema 1, Nema Size 00, 3 Phase

Item: BJ3NLX Model: ECN08A1AAA
In Stock

Get it by Tuesday, Jun 17

€855.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
Coil Voltage110/120V
Frequency Rating50/60 Hz
Height7 1/2"
Length11 3/5"
Nema Enclosure RatingNEMA 1
Nema SizeNEMA Size 00
Phase3
Product NameEaton Freedom NEMA motor control starter
TypeNon-Combination Non-Reversing Starter
Warranty1 yr.
Width7.7"

Shipping Info:

Ship weight (kg) 2.4525
Ship height (cm)19.05
Ship length (cm)29.46
Ship width (cm)19.56
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON ECN0501AAA-H5/D8 | BJ3KLU ECN0501AAA-H5/D8ECN0501AAA-H5/D8€1,414.67
RFQ
EATON ECN0501ACA-R63/C | BJ3KLV ECN0501ACA-R63/CECN0501ACA-R63/C€2,204.59
RFQ
EATON ECN0501ABA-R63/C | BJ3KLY ECN0501ABA-R63/CECN0501ABA-R63/C€1,858.39
RFQ
EATON ECN0501ACA-R63/B | BJ3KMB ECN0501ACA-R63/BECN0501ACA-R63/B€2,204.59
RFQ
EATON ECN0501ADA-R63/B | BJ3KMC ECN0501ADA-R63/BECN0501ADA-R63/B€2,745.78
RFQ
EATON ECN0501ABA-R63/B | BJ3KMD ECN0501ABA-R63/BECN0501ABA-R63/B€1,858.39
RFQ
EATON ECN0501ADA-R63/C | BJ3KME ECN0501ADA-R63/CECN0501ADA-R63/C€2,745.78
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECN08A1AAA Non-Reversing Motor Control Starter, 110V/50 Hz -120V/60 Hz, Nema 1, Nema Size 00, 3 Phase
€855.58 /unit