EATON ECN0822BAA | BJ3NLN

EATON ECN0822BAA Non-Reversing Motor Control Starter, 220V/50 Hz -240V/60 Hz, Nema 3R, Nema Size 2, 3 Phase

Item: BJ3NLN Model: ECN0822BAA
In Stock

Get it by Thursday, Jun 12

€2,833.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
Coil Voltage220/240V
Frequency Rating50/60 Hz
Height28.98"
Length6.66"
Nema Enclosure RatingNEMA 3R
Nema SizeNEMA Size 2
Phase3
Product NameEaton Freedom NEMA motor control starter
TypeNon-Combination Non-Reversing Starter
Warranty1 yr.
Width10 1/2"

Shipping Info:

Ship weight (kg) 17.55
Ship height (cm)73.61
Ship length (cm)16.92
Ship width (cm)26.67
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON ECN0501AAA-H5/D8 | BJ3KLU ECN0501AAA-H5/D8ECN0501AAA-H5/D8€1,414.67
RFQ
EATON ECN0501ACA-R63/C | BJ3KLV ECN0501ACA-R63/CECN0501ACA-R63/C€2,204.59
RFQ
EATON ECN0501ABA-R63/C | BJ3KLY ECN0501ABA-R63/CECN0501ABA-R63/C€1,858.39
RFQ
EATON ECN0501ACA-R63/B | BJ3KMB ECN0501ACA-R63/BECN0501ACA-R63/B€2,204.59
RFQ
EATON ECN0501ADA-R63/B | BJ3KMC ECN0501ADA-R63/BECN0501ADA-R63/B€2,745.78
RFQ
EATON ECN0501ABA-R63/B | BJ3KMD ECN0501ABA-R63/BECN0501ABA-R63/B€1,858.39
RFQ
EATON ECN0501ADA-R63/C | BJ3KME ECN0501ADA-R63/CECN0501ADA-R63/C€2,745.78
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECN0822BAA Non-Reversing Motor Control Starter, 220V/50 Hz -240V/60 Hz, Nema 3R, Nema Size 2, 3 Phase
€2,833.34 /unit