EATON ECN0811BAA | BJ3NLM

EATON ECN0811BAA Non-Reversing Motor Control Starter, 220V/50 Hz -240V/60 Hz, Nema 1, Nema Size 1, 3 Phase

Item: BJ3NLM Model: ECN0811BAA
In Stock

Get it by Tuesday, Jun 10

€1,098.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
Coil Voltage220/240V
Frequency50/60 Hz
Height7.3"
Length11.7"
Nema Enclosure RatingNEMA 1
Nema SizeNEMA Size 1
Phase3
Product NameEaton Freedom NEMA motor control starter
TypeNon-combination Non-reversing Starter
Warranty1 yr.
Width7 3/5"

Shipping Info:

Ship weight (kg) 3.3075
Ship height (cm)18.54
Ship length (cm)29.72
Ship width (cm)19.3
Country of OriginUS

Product Variants

ProductModelHeightPhasePrice
EATON ECN0701BHA | BJ3NAW ECN0701BHA12 3/5"3€2,152.85
EATON ECN0701BAA | BJ3NBA ECN0701BAA12 3/5"3€1,828.53
EATON ECN0701CBA | BJ3NBD ECN0701CBA12 3/5"3€2,152.85
EATON ECN0701BKA | BJ3NBF ECN0701BKA12 3/5"3€3,836.15
EATON ECN0701BJA | BJ3NBL ECN0701BJA12 3/5"3€2,771.66
EATON ECN0701CAA | BJ3NBN ECN0701CAA12 3/5"3€1,828.53
EATON ECN0701CCA | BJ3NBR ECN0701CCA12 3/5"3€2,771.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECN0811BAA Non-Reversing Motor Control Starter, 220V/50 Hz -240V/60 Hz, Nema 1, Nema Size 1, 3 Phase
€1,098.31 /unit