EATON ECN0751CAA | BJ3NKP

EATON ECN0751CAA Non-Reversing Motor Control Starter, Nema 1, Nema Size 5, 3 Phase, 460V/60 Hz -440V/50 Hz

Item: BJ3NKP Model: ECN0751CAA
In Stock

Get it by Wednesday, Jun 11

€25,110.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
AccessoriesWith Control Power Transformer
Height47.85"
Length10 12/25"
Nema Enclosure RatingNEMA 1
Nema SizeNEMA Size 5
Phase3
Product NameEaton Freedom NEMA motor control starter
System Voltage460V/60 Hz-440V/50 Hz primary, 120/60-110/50 secondary control power transformer
TypeNon-combination Non-reversing Starter
Warranty1 yr.
Width20"

Shipping Info:

Ship weight (kg) 65.7
Ship height (cm)121.54
Ship length (cm)26.62
Ship width (cm)50.8
Country of OriginUS

Product Variants

ProductModelHeightPhasePrice
EATON ECN0701BHA | BJ3NAW ECN0701BHA12 3/5"3€2,152.85
EATON ECN0701BAA | BJ3NBA ECN0701BAA12 3/5"3€1,828.53
EATON ECN0701CBA | BJ3NBD ECN0701CBA12 3/5"3€2,152.85
EATON ECN0701BKA | BJ3NBF ECN0701BKA12 3/5"3€3,836.15
EATON ECN0701BJA | BJ3NBL ECN0701BJA12 3/5"3€2,771.66
EATON ECN0701CAA | BJ3NBN ECN0701CAA12 3/5"3€1,828.53
EATON ECN0701CCA | BJ3NBR ECN0701CCA12 3/5"3€2,771.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECN0751CAA Non-Reversing Motor Control Starter, Nema 1, Nema Size 5, 3 Phase, 460V/60 Hz -440V/50 Hz
€25,110.02 /unit