EATON ECN0731EAA | BJ3NJY

EATON ECN0731EAA Non-Reversing Motor Control Starter, Nema 1, Nema Size 3, 3 Phase, 208V/60 Hz

Item: BJ3NJY Model: ECN0731EAA
In Stock

Get it by Tuesday, Jun 17

€5,549.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
AccessoriesWith Control Power Transformer
Height25.99"
Length8.03"
Nema Enclosure RatingNEMA 1
Nema SizeNEMA Size 3
Phase3
Product NameEaton Freedom NEMA motor control starter
System Voltage208V/60 Hz primary, 120V/60 Hz secondary control power transformer
TypeNon-combination Non-reversing Starter
Warranty1 yr.
Width11.66"

Shipping Info:

Ship weight (kg) 18.9
Ship height (cm)66.01
Ship length (cm)20.4
Ship width (cm)29.62
Country of OriginUS

Product Variants

ProductModelHeightPhasePrice
EATON ECN0701BHA | BJ3NAW ECN0701BHA12 3/5"3€2,152.85
EATON ECN0701BAA | BJ3NBA ECN0701BAA12 3/5"3€1,828.53
EATON ECN0701CBA | BJ3NBD ECN0701CBA12 3/5"3€2,152.85
EATON ECN0701BKA | BJ3NBF ECN0701BKA12 3/5"3€3,836.15
EATON ECN0701BJA | BJ3NBL ECN0701BJA12 3/5"3€2,771.66
EATON ECN0701CAA | BJ3NBN ECN0701CAA12 3/5"3€1,828.53
EATON ECN0701CCA | BJ3NBR ECN0701CCA12 3/5"3€2,771.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECN0731EAA Non-Reversing Motor Control Starter, Nema 1, Nema Size 3, 3 Phase, 208V/60 Hz
€5,549.27 /unit