EATON ECN0724CAA | BJ3NJA

EATON ECN0724CAA Non-Reversing Motor Control Starter, Nema 4X, Nema Size 2, 3 Phase, 460V/60Hz -440V/50Hz

Item: BJ3NJA Model: ECN0724CAA
In Stock

Get it by Friday, Jun 13

€5,549.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
AccessoriesWith Control Power Transformer
Height9"
Length18"
Nema Enclosure RatingNEMA 4X
Nema SizeNEMA Size 2
Phase3
Product NameEaton Freedom NEMA motor control starter
System Voltage460V/60 Hz-440V/50 Hz primary, 120/60-110/50 secondary control power transformer
TypeNon-combination Non-reversing Starter
Warranty1 yr.
Width16"

Shipping Info:

Ship weight (kg) 10.8
Ship height (cm)22.86
Ship length (cm)45.72
Ship width (cm)40.64
Country of OriginUS

Product Variants

ProductModelHeightPhasePrice
EATON ECN0701BHA | BJ3NAW ECN0701BHA12 3/5"3€2,152.85
EATON ECN0701BAA | BJ3NBA ECN0701BAA12 3/5"3€1,828.53
EATON ECN0701CBA | BJ3NBD ECN0701CBA12 3/5"3€2,152.85
EATON ECN0701BKA | BJ3NBF ECN0701BKA12 3/5"3€3,836.15
EATON ECN0701BJA | BJ3NBL ECN0701BJA12 3/5"3€2,771.66
EATON ECN0701CAA | BJ3NBN ECN0701CAA12 3/5"3€1,828.53
EATON ECN0701CCA | BJ3NBR ECN0701CCA12 3/5"3€2,771.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECN0724CAA Non-Reversing Motor Control Starter, Nema 4X, Nema Size 2, 3 Phase, 460V/60Hz -440V/50Hz
€5,549.27 /unit