EATON ECN0711CPA-A29 | BJ3NFH

EATON ECN0711CPA-A29 Non-Reversing Motor Control Starter, Nema 1, 3 Phase, 460V/60 Hz -440V/50 Hz Primary Power

Item: BJ3NFH Model: ECN0711CPA-A29
In Stock

Get it by Monday, Jun 16

€3,201.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
AccessoriesRed Run Pilot Light With Control Power Transformer
Auxiliary ContactsSide Mounted
Contact Configuration1 NC, 1 NO
Height9"
Length16"
Nema Enclosure RatingNEMA 1
Nema SizeNEMA Size 1
Phase3
Product NameEaton Freedom NEMA motor control starter
System Voltage460V/60 Hz-440V/50 Hz Primary, 120/60-110/50 Secondary Control Power Transformer
TypeNon-Combination Non-Reversing Starter
Warranty1 yr.
Width15"

Shipping Info:

Ship weight (kg) 5.625
Ship height (cm)22.86
Ship length (cm)40.64
Ship width (cm)38.1
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON ECN0501AAA-H5/D8 | BJ3KLU ECN0501AAA-H5/D8ECN0501AAA-H5/D8€1,414.67
RFQ
EATON ECN0501ACA-R63/C | BJ3KLV ECN0501ACA-R63/CECN0501ACA-R63/C€2,204.59
RFQ
EATON ECN0501ABA-R63/C | BJ3KLY ECN0501ABA-R63/CECN0501ABA-R63/C€1,858.39
RFQ
EATON ECN0501ACA-R63/B | BJ3KMB ECN0501ACA-R63/BECN0501ACA-R63/B€2,204.59
RFQ
EATON ECN0501ADA-R63/B | BJ3KMC ECN0501ADA-R63/BECN0501ADA-R63/B€2,745.78
RFQ
EATON ECN0501ABA-R63/B | BJ3KMD ECN0501ABA-R63/BECN0501ABA-R63/B€1,858.39
RFQ
EATON ECN0501ADA-R63/C | BJ3KME ECN0501ADA-R63/CECN0501ADA-R63/C€2,745.78
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECN0711CPA-A29 Non-Reversing Motor Control Starter, Nema 1, 3 Phase, 460V/60 Hz -440V/50 Hz Primary Power
€3,201.42 /unit