EATON ECN0708BJA | BJ3NDP

EATON ECN0708BJA Non-Reversing Motor Control Starter, Nema 12, 240V/60 Hz -220V/50 Hz

Item: BJ3NDP Model: ECN0708BJA
In Stock

Get it by Tuesday, Jun 10

€3,557.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
AccessoriesWith Control Power Transformer
Actuator TypeHAND/OFF/AUTO Sel. switch with red RUN pilot light
Height14.39"
Length6.7"
Nema Enclosure RatingNEMA 12
Nema SizeNEMA Size 0
Phase3
Product NameEaton Freedom NEMA motor control starter
System Voltage240V/60 Hz-220V/50 Hz primary, 120V/60 Hz-110V/50 Hz secondary control power transformer
TypeNon-combination Non-reversing Starter
Warranty1 yr.
Width12.01"

Shipping Info:

Ship weight (kg) 8.1
Ship height (cm)36.55
Ship length (cm)17.02
Ship width (cm)30.51
Country of OriginUS

Product Variants

ProductModelHeightPhasePrice
EATON ECN0701BHA | BJ3NAW ECN0701BHA12 3/5"3€2,152.85
EATON ECN0701BAA | BJ3NBA ECN0701BAA12 3/5"3€1,828.53
EATON ECN0701CBA | BJ3NBD ECN0701CBA12 3/5"3€2,152.85
EATON ECN0701BKA | BJ3NBF ECN0701BKA12 3/5"3€3,836.15
EATON ECN0701BJA | BJ3NBL ECN0701BJA12 3/5"3€2,771.66
EATON ECN0701CAA | BJ3NBN ECN0701CAA12 3/5"3€1,828.53
EATON ECN0701CCA | BJ3NBR ECN0701CCA12 3/5"3€2,771.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECN0708BJA Non-Reversing Motor Control Starter, Nema 12, 240V/60 Hz -220V/50 Hz
€3,557.58 /unit