Flat Shipping

Flat Shipping at €24.99 + VAT

EATON ECN05A4TAA-R63/BL30 Magnetic Motor Starter, 1 to 5A, 24V AC, 1 1/2 HP At 3 Phase | CJ2XDT

EATON ECN05A4TAA-R63/BL30 NEMA Magnetic Motor Starter, Electronic, 24 VAC

Item: CJ2XDT Model: ECN05A4TAA-R63/BL30Cross Ref: 6XFD6
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemMagnetic Motor Starter
Auxiliary Contacts Included1NO/1NC
Coil Voltage24V AC
Frequency60 Hz
Horsepower @ Single Phase - 120v Ac1/3 hp
Horsepower @ Single Phase - 240v Ac1 hp
Horsepower @ Three Phase - 208v Ac1 1/2 hp
Horsepower @ Three Phase - 240v Ac1 1/2 hp
Horsepower @ Three Phase - 480v Ac2 hp
Horsepower @ Three Phase - 600v Ac3 hp
Includes Auxiliary ContactsYes
Ip RatingIP20
Max Current (ac)9A
Maximum Overload Relay Current Setting5A
Minimum Overload Relay Current Setting1A
Mounting PostionHorizontal, Vertical
Mounting StyleThrough Panel
Nema Enclosure Rating4X
Nema Size00
Nominal Coil Voltage @ 60hz24V AC
Number Of Poles3
Overall Depth6.7"
Overall Height13.31"
Overall Width9.84"
Overload Protection TypeElectronic
PhaseThree
Resistance PropertiesImpact Resistant, Temperature Resistant
Reversing CapabilityNon-Reversing
SeriesFreedom Series
StandardsBS, CSA, CUL LISTED, IEC, IEC 947 TYPE 2, OSHPD (OSP-0015-10), UL LISTED, VDE
Starter StyleNEMA
Status IndicatorLED Indicator
Thermal Units RequiredNone (Not Applicable to Electronic Overloads)
Trip ClassClass 10, Class 20, Class 30

Shipping Info:

Ship height (cm)33.81
Ship length (cm)17.02
Ship width (cm)24.99
Country of OriginUS

Product Variants

ProductModelHeightHp @ 3 Phase - 208vHp @ 3 Phase - 575vHp @ 3 Phase - 240vHp @ 3 Phase - 480vDepthHp @ 1 Phase - 120vNema SizePrice
EATON ECN0531AAA-R63/E | BJ3MAF ECN0531AAA-R63/E25.99"25 hp50 hp30 hp50 hp8.03"7 1/2 hp-€2,695.57
EATON ECN0541AAA-R63/F | BJ3MCH ECN0541AAA-R63/F25.99"40 hp100 hp50 hp100 hp8.03"--€5,822.89
EATON ECN0551AAA-R63/G | BJ3MDB ECN0551AAA-R63/G13.31"75 hp200 hp100 hp200 hp6.7"--€13,301.44
EATON ECN05A1AAA-R63/C | BJ3MDN ECN05A1AAA-R63/C12 3/5"1 1/2 hp3 hp1 1/2 hp2 hp5 21/25"1/3 hp-€666.41
EATON ECN05A1AAA-R63/A | BJ3MDP ECN05A1AAA-R63/A12 3/5"1 1/2 hp3 hp1 1/2 hp2 hp5 21/25"1/3 hp-€674.39
EATON ECN05A1AAA-R63/B | BJ3MDQ ECN05A1AAA-R63/B12 3/5"1 1/2 hp3 hp1 1/2 hp2 hp5 21/25"1/3 hp-€709.76
EATON ECN05A1BAA-R63/B | BJ3MGH ECN05A1BAA-R63/B12 3/5"1 1/2 hp3 hp1 1/2 hp2 hp5 21/25"1/3 hp-€681.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECN05A4TAA-R63/BL30 NEMA Magnetic Motor Starter, Electronic, 24 VAC