Flat Shipping

Flat Shipping at €24.99 + VAT

EATON ECN05A2AAA-R63/A Magnetic Motor Starter, 0.33 to 1.65A, 120V AC, 1 1/2 HP At 3 Phase | CJ2XEG

EATON ECN05A2AAA-R63/A NEMA Magnetic Motor Starter, Non-Reversing, 3 Poles, NEMA Size 00, 9 A, 120 VAC Coil

Item: CJ2XEG Model: ECN05A2AAA-R63/ACross Ref: 6XEZ8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€990.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMagnetic Motor Starter
ActionNonreversing
Auxiliary Contact Module Capacity4
Depth6.7"
FeaturesSolid State Overload Relay
Height13.31"
Horsepower @ Single Phase - 120v Ac1/3 hp
Horsepower @ Single Phase - 240v Ac1 hp
Horsepower @ Three Phase - 208v Ac1 1/2 hp
Horsepower @ Three Phase - 600v Ac3 hp
Hp @ 1 Phase - 120v1/3 hp
Hp @ 3 Phase - 208v1 1/2 hp
Hp @ 3 Phase - 240v1 1/2 hp
Hp @ 3 Phase - 480v2 hp
Hp @ 3 Phase - 575v3 hp
IncludesSolid State Overload Relay
Includes Auxiliary ContactsYes
Max. Overload Relay Amps Setting1.65A
Minimum Overload Relay Current Setting0.33A
Mounting PostionHorizontal, Vertical
Mounting StyleSurface
Number Of Auxillary Contacts2
Number Of Poles3
Overall Depth6.7"
Overall Height13.31"
Overall Width9 21/25"
Overload Protection TypeElectronic
Phase3
Resistance PropertiesImpact Resistant, Temperature Resistant
Thermal Unit CodeNot Applicable
Width9 21/25"
Nema Enclosure Rating3R
StandardsBS, CSA, CUL LISTED, IEC, IEC 947 TYPE 2, OSHPD (OSP-0015-10), UL LISTED, VDE
Starter StyleNEMA
Status IndicatorLED Indicator

Shipping Info:

Ship weight (kg) 7.029
Ship height (cm)33.81
Ship length (cm)17.02
Ship width (cm)24.99
Country of OriginUS

Product Variants

ProductModelHeightHp @ 3 Phase - 208vHp @ 3 Phase - 575vHp @ 3 Phase - 240vHp @ 3 Phase - 480vDepthHp @ 1 Phase - 120vNema SizePrice
EATON ECN0531AAA-R63/E | BJ3MAF ECN0531AAA-R63/E25.99"25 hp50 hp30 hp50 hp8.03"7 1/2 hp-€2,695.57
EATON ECN0541AAA-R63/F | BJ3MCH ECN0541AAA-R63/F25.99"40 hp100 hp50 hp100 hp8.03"--€5,822.89
EATON ECN0551AAA-R63/G | BJ3MDB ECN0551AAA-R63/G13.31"75 hp200 hp100 hp200 hp6.7"--€13,301.44
EATON ECN05A1AAA-R63/C | BJ3MDN ECN05A1AAA-R63/C12 3/5"1 1/2 hp3 hp1 1/2 hp2 hp5 21/25"1/3 hp-€666.41
EATON ECN05A1AAA-R63/A | BJ3MDP ECN05A1AAA-R63/A12 3/5"1 1/2 hp3 hp1 1/2 hp2 hp5 21/25"1/3 hp-€674.39
EATON ECN05A1AAA-R63/B | BJ3MDQ ECN05A1AAA-R63/B12 3/5"1 1/2 hp3 hp1 1/2 hp2 hp5 21/25"1/3 hp-€709.76
EATON ECN05A1BAA-R63/B | BJ3MGH ECN05A1BAA-R63/B12 3/5"1 1/2 hp3 hp1 1/2 hp2 hp5 21/25"1/3 hp-€681.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECN05A2AAA-R63/A NEMA Magnetic Motor Starter, Non-Reversing, 3 Poles, NEMA Size 00, 9 A, 120 VAC Coil
€990.98 /unit