EATON ECN0531EAA-R63/E | BJ3MBD

EATON ECN0531EAA-R63/E NEMA Magnetic Motor Starter, Non-Reversing, 3 Poles, NEMA Size 3, 90 A, 208 VAC Coil

Item: BJ3MBD Model: ECN0531EAA-R63/ECross Ref: 6VLU9
In Stock

Get it by Tuesday, Jun 17

€2,571.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMagnetic Motor Starter
Auxiliary Contacts Included1NO/1NC
Coil Voltage208V AC
Frequency60 Hz
Horsepower @ Single Phase - 120v Ac7 1/2 hp
Horsepower @ Single Phase - 240v Ac15 hp
Horsepower @ Three Phase - 208v Ac25 hp
Horsepower @ Three Phase - 240v Ac30 hp
Horsepower @ Three Phase - 480v Ac50 hp
Horsepower @ Three Phase - 600v Ac50 hp
Includes Auxiliary ContactsYes
Max Current (ac)90A
Maximum Overload Relay Current Setting100A
Maximum Voltage Rating600V AC
Minimum Overload Relay Current Setting20A
Mounting StyleSurface
Nema Enclosure Rating1
Nema Size3
Nominal Coil Voltage @ 60hz208V AC
Number Of Poles3
Overall Depth26.5"
Overall Height11"
Overall Width14 1/5"
Overload Protection TypeElectronic
PhaseThree
Reversing CapabilityNon-Reversing
SeriesFreedom Series
StandardsUL E1491
Starter StyleNEMA
Thermal Units RequiredNone (Not Applicable to Electronic Overloads)
Trip Class10A/10/20/30

Shipping Info:

Ship weight (kg) 19.2735
Ship height (cm)27.94
Ship length (cm)67.31
Ship width (cm)36.07
Country of OriginUS

Product Variants

ProductModelHp @ 3 Phase - 208vHp @ 3 Phase - 575vHp @ 3 Phase - 240vHp @ 3 Phase - 480vHp @ 1 Phase - 120vNumber Of PolesHeightDepthPrice
EATON ECN0501AAA-R63/B | BJ3KLQ ECN0501AAA-R63/B3 hp5 hp3 hp5 hp1 hp312 3/5"5 21/25"€812.22
EATON ECN0501AAA-R63/C | BJ3KLT ECN0501AAA-R63/C3 hp5 hp3 hp5 hp1 hp312 3/5"5 21/25"€867.81
EATON ECN0501BAA-R63/C | BJ3KPT ECN0501BAA-R63/C3 hp5 hp3 hp5 hp1 hp312 3/5"5 21/25"€867.81
EATON ECN0501BAA-R63/B | BJ3KQA ECN0501BAA-R63/B3 hp5 hp3 hp5 hp1 hp312 3/5"5 21/25"€755.61
EATON ECN0501CAA-R63/C | BJ3KRT ECN0501CAA-R63/C3 hp5 hp3 hp5 hp1 hp312 3/5"5 21/25"€867.81
EATON ECN0501CAA-R63/B | BJ3KTL ECN0501CAA-R63/B3 hp5 hp3 hp5 hp1 hp312 3/5"5 21/25"€755.61
EATON ECN0501EAA-R63/B | BJ3KWE ECN0501EAA-R63/B3 hp5 hp3 hp5 hp1 hp312 3/5"5 21/25"€755.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECN0531EAA-R63/E NEMA Magnetic Motor Starter, Non-Reversing, 3 Poles, NEMA Size 3, 90 A, 208 VAC Coil
€2,571.37 /unit