EATON ECN0531CBA | BJ3MAY

EATON ECN0531CBA Non-Reversing Motor Control Starter, 440V/50-460V/60 Hz, Nema 1, Nema Size 3

Item: BJ3MAY Model: ECN0531CBA
In Stock

Get it by Tuesday, Jun 17

€4,251.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
Actuator TypeSTART/STOP pushbuttons
Coil Voltage440/460V
Frequency50/60 Hz
Height30 1/2"
Length8 11/25"
Nema Enclosure RatingNEMA 1
Nema SizeNEMA Size 3
Product NameEaton Freedom NEMA motor control starter
TypeNon-combination Non-reversing Starter
Warranty1 yr.
Width20 1/2"

Shipping Info:

Ship weight (kg) 32.4
Ship height (cm)77.47
Ship length (cm)21.44
Ship width (cm)52.07
Country of OriginUS

Product Variants

ProductModelPhaseHeightPrice
EATON ECN0501ABA | BJ3KLJ ECN0501ABA-7.15"€1,474.37
EATON ECN0501AAA-E3 | BJ3KLL ECN0501AAA-E3-9 1/2"€1,876.29
EATON ECN0501AAA-A29 | BJ3KLM ECN0501AAA-A29-7"€1,778.79
EATON ECN0501AAA-A27 | BJ3KLW ECN0501AAA-A27-7"€1,376.87
EATON ECN0501ACA | BJ3KLX ECN0501ACA-7.15"€2,073.28
EATON ECN0501AAA | BJ3KLZ ECN0501AAA-7 2/5"€879.46
EATON ECN0501ADA | BJ3KMA ECN0501ADA37.15"€1,733.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECN0531CBA Non-Reversing Motor Control Starter, 440V/50-460V/60 Hz, Nema 1, Nema Size 3
€4,251.99 /unit