EATON ECN0522BEA | BJ3LZJ

EATON ECN0522BEA Non-Reversing Motor Control Starter, 220V/50 Hz -240V/60 Hz, Nema 3R, On/Off Pushbuttons

Item: BJ3LZJ Model: ECN0522BEA
In Stock

Get it by Friday, Jun 13

€3,678.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
Actuator TypeON/OFF pushbuttons
Coil Voltage220/240V
Frequency50/60 Hz
Height11"
Length31"
Nema Enclosure RatingNEMA 3R
Nema SizeNEMA Size 2
Product NameEaton Freedom NEMA motor control starter
TypeNon-combination Non-reversing Starter
Warranty1 yr.
Width12"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)27.94
Ship length (cm)78.74
Ship width (cm)30.48
Country of OriginUS

Product Variants

ProductModelPhaseHeightPrice
EATON ECN0501ABA | BJ3KLJ ECN0501ABA-7.15"€1,474.37
EATON ECN0501AAA-E3 | BJ3KLL ECN0501AAA-E3-9 1/2"€1,876.29
EATON ECN0501AAA-A29 | BJ3KLM ECN0501AAA-A29-7"€1,778.79
EATON ECN0501AAA-A27 | BJ3KLW ECN0501AAA-A27-7"€1,376.87
EATON ECN0501ACA | BJ3KLX ECN0501ACA-7.15"€2,073.28
EATON ECN0501AAA | BJ3KLZ ECN0501AAA-7 2/5"€879.46
EATON ECN0501ADA | BJ3KMA ECN0501ADA37.15"€1,733.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECN0522BEA Non-Reversing Motor Control Starter, 220V/50 Hz -240V/60 Hz, Nema 3R, On/Off Pushbuttons
€3,678.96 /unit