Flat Shipping

Flat Shipping at €24.99 + VAT

EATON ECN0518TAA-R63/D Magnetic Motor Starter, 9 to 45A, 24V AC, 7 1/2 HP At 3 Phase | CJ2XDV

EATON ECN0518TAA-R63/D NEMA Magnetic Motor Starter, Non-Reversing, 3 Poles, NEMA Size 1, 27 A, 24 VAC Coil

Item: CJ2XDV Model: ECN0518TAA-R63/DCross Ref: 6VLR5
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,153.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMagnetic Motor Starter

Shipping Info:

Ship weight (kg) 7.8345
Ship height (cm)33.81
Ship length (cm)17.02
Ship width (cm)24.99
Country of OriginUS

Product Variants

ProductModelHeightHp @ 3 Phase - 208vHp @ 3 Phase - 575vHp @ 3 Phase - 240vHp @ 3 Phase - 480vDepthHp @ 1 Phase - 120vNumber Of PolesPrice
EATON ECN0508AAA-R63/C | BJ3LFN ECN0508AAA-R63/C--------€890.35
EATON ECN0508AAA-R63/B | BJ3LFP ECN0508AAA-R63/B--------€1,082.54
EATON ECN0508CAA-R63/B | BJ3LFT ECN0508CAA-R63/B13.31"3 hp5 hp3 hp5 hp6.7"1 hp3€1,082.54
EATON ECN0508BAA-R63/B | BJ3LFW ECN0508BAA-R63/B13.31"3 hp5 hp3 hp5 hp6.7"1 hp3€1,082.54
EATON ECN0508BAA-R63/C | BJ3LFX ECN0508BAA-R63/C13.31"3 hp5 hp3 hp5 hp6.7"1 hp3€890.35
EATON ECN0508EAA-R63/B | BJ3LGE ECN0508EAA-R63/B--------€1,082.54
EATON ECN0508CAA-R63/C | BJ3LGF ECN0508CAA-R63/C13.31"3 hp5 hp3 hp5 hp6.7"1 hp3€890.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECN0518TAA-R63/D NEMA Magnetic Motor Starter, Non-Reversing, 3 Poles, NEMA Size 1, 27 A, 24 VAC Coil
€1,153.77 /unit